Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 470-103125B Flute Drill Bit, 5/16 Inch Drill Bit Size, 1 5/8 Inch Flute Length | CQ7EDM

GRAINGER 470-103125B Flute Drill Bit, 5/16 Inch Size, 1 5/8 Inch Flute Length

Item: CQ7EDM Model: 470-103125BCross Ref: 45YE29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Aircraft DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3125
Depth X Dia. Ratio5xd
Drill Bit Point Angle140°
Drill Length ClassJobber Length
FinishAltin
Flute Length1 5/8"
Flute TypeStraight
GradeGrade C2
Helix Angle
MaterialCarbide
Number Of Flutes2
Overall Length2.812"
Point TypeNotched Point
Primary Material ApplicationAll Materials
Shank Dia.5/16"
Shank Length1.156"
Shank TypeStraight
System Of MeasurementImperial
Web ConstructionTapered
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthShank Dia.Overall LengthDepth X Dia. RatioShank LengthMax. Drilling DepthPrice
GRAINGER 470-302280B Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ7DUZ 470-302280B0.228Altin1.312"7/32"2.438"6xd1 1/8"-€43.16
GRAINGER 470-302280 Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length, Carbide | CQ7DVA 470-3022800.228Bright, Uncoated1.312"7/32"2.438"6xd1 1/8"-€43.44
GRAINGER 470-301935 Flute Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVB 470-3019350.1935Bright, Uncoated1.188"3/16"2 1/4"6xd--€35.28
GRAINGER 470-301910B Flute Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVC 470-301910B0.191Altin1.188"3/16"2 1/4"6xd--€32.96
GRAINGER 470-301890B Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ7DVD 470-301890B0.189Altin1.188"3/16"2 1/4"6xd--€33.84
GRAINGER 470-301890 Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVE 470-3018900.189Bright, Uncoated1.188"3/16"2 1/4"6xd--€34.48
GRAINGER 470-301850B Flute Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CQ7DVF 470-301850B0.185Altin1 1/8"11/64"2.188"6xd1.312"-€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 470-103125B Flute Drill Bit, 5/16 Inch Size, 1 5/8 Inch Flute Length
€66.26 /unit