Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 470-101562 Flute Drill Bit, 5/32 Inch Drill Bit Size, 1 Inch Flute Length, Carbide | CQ7EDQ

GRAINGER 470-101562 Flute Drill Bit, 5/32 Inch Size, 1 Inch Flute Length, Carbide

Item: CQ7EDQ Model: 470-101562Cross Ref: 45YE33
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Aircraft DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1563
Depth X Dia. Ratio6xd
Drill Bit Point Angle140°
Drill Length ClassJobber Length
FinishBright, Uncoated
Flute Length1"
Flute TypeStraight
GradeGrade C2
Helix Angle
MaterialCarbide
Max. Drilling Depth1"
Number Of Flutes2
Overall Length2.062"
Point TypeNotched Point
Primary Material ApplicationAll Materials
Shank Dia.5/32"
Shank Length1.094"
Shank TypeStraight
System Of MeasurementImperial
Web ConstructionTapered
Web ThinningThinned
Drill Bit Point TypeNotched Point
Drill Bit Size5/32"
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Maximum Drilling Depth1"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthShank Dia.Overall LengthDepth X Dia. RatioShank LengthMax. Drilling DepthPrice
GRAINGER 470-302280B Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ7DUZ 470-302280B0.228Altin1.312"7/32"2.438"6xd1 1/8"-€43.16
GRAINGER 470-302280 Flute Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length, Carbide | CQ7DVA 470-3022800.228Bright, Uncoated1.312"7/32"2.438"6xd1 1/8"-€43.44
GRAINGER 470-301935 Flute Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVB 470-3019350.1935Bright, Uncoated1.188"3/16"2 1/4"6xd--€35.28
GRAINGER 470-301910B Flute Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVC 470-301910B0.191Altin1.188"3/16"2 1/4"6xd--€32.96
GRAINGER 470-301890B Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length | CQ7DVD 470-301890B0.189Altin1.188"3/16"2 1/4"6xd--€33.84
GRAINGER 470-301890 Flute Drill Bit, #12 Drill Bit Size, 1 3/16 Inch Flute Length, Carbide | CQ7DVE 470-3018900.189Bright, Uncoated1.188"3/16"2 1/4"6xd--€34.48
GRAINGER 470-301850B Flute Drill Bit, #13 Drill Bit Size, 1 1/8 Inch Flute Length | CQ7DVF 470-301850B0.185Altin1 1/8"11/64"2.188"6xd1.312"-€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 470-101562 Flute Drill Bit, 5/32 Inch Size, 1 Inch Flute Length, Carbide
€25.91 /unit