Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 460-301610B Screw Machine Drill Bit, #20 Drill Bit Size, 2 1/8 Inch Overall Length | CQ4YLD

GRAINGER 460-301610B Screw Machine Drill Bit, #20 Size, 2 1/8 Inch Overall Length

Item: CQ4YLD Model: 460-301610BCross Ref: 45YA41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.161
Depth X Dia. Ratio7xd
Drill Bit Point Angle135°
Drill Bit Point TypeFacet
Drill Bit Size#20
Drill Length ClassScrew Machine Length
FinishAluminum Titanium Nitride
Flute Length1.062"
Flute TypeSpiral
GradeGrade C2
MaterialCarbide
Number Of Flutes2
Overall Length2 1/8"
Primary Material ApplicationAll Materials
Shank Dia.0.156"
Shank Length1.062"
Shank TypeStraight
Spiral DirectionRight Hand
Web ConstructionSplit
Web ThinningThinned
Depth:dia. Ratio7xD
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningAlTiN
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Measurement SystemWire
Primary Material Application Iso CodeH, K, M, N, P, S
Shank Diameter5/32"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
GRAINGER 460-302280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CQ4YKH 460-302280#10.2282.438"0.234"€36.77
GRAINGER 460-301935B Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKJ 460-301935B#100.19352 1/4"0.188"€30.22
GRAINGER 460-301935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKK 460-301935#100.19352 1/4"0.188"€27.58
GRAINGER 460-301910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKL 460-301910#110.1912 1/4"0.188"€30.49
GRAINGER 460-301910B Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKM 460-301910B#110.1912 1/4"0.188"€29.77
GRAINGER 460-301890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKN 460-301890#120.1892 1/4"0.188"€30.77
GRAINGER 460-301890B Screw Machine Drill Bit, #12 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKP 460-301890B#120.1892 1/4"0.188"€29.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 460-301610B Screw Machine Drill Bit, #20 Size, 2 1/8 Inch Overall Length
€25.94 /unit