Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 460-300730B Screw Machine Drill Bit, #49 Drill Bit Size, 1 11/16 Inch Overall Length, Carbide | CQ4YNT

GRAINGER 460-300730B Screw Machine Drill Bit, #49 Size, 1 11/16 Inch Overall Length, Carbide

Item: CQ4YNT Model: 460-300730BCross Ref: 45YD88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.073
Depth X Dia. Ratio9xd
Drill Bit Point Angle135°
Drill Bit Point TypeFacet
Drill Bit Size#49
Drill Length ClassScrew Machine Length
FinishAluminum Titanium Nitride
Flute Length0.688"
Flute TypeSpiral
GradeGrade C2
MaterialCarbide
Number Of Flutes2
Overall Length1.688"
Primary Material ApplicationAll Materials
Shank Dia.0.078"
Shank Length1"
Shank TypeStraight
Spiral DirectionRight Hand
Web ConstructionSplit
Web ThinningThinned
Finish - MachiningAlTiN
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
GRAINGER 460-302280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CQ4YKH 460-302280#10.2282.438"0.234"€36.77
GRAINGER 460-301935B Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKJ 460-301935B#100.19352 1/4"0.188"€30.22
GRAINGER 460-301935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKK 460-301935#100.19352 1/4"0.188"€27.58
GRAINGER 460-301910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKL 460-301910#110.1912 1/4"0.188"€30.49
GRAINGER 460-301910B Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKM 460-301910B#110.1912 1/4"0.188"€29.77
GRAINGER 460-301890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKN 460-301890#120.1892 1/4"0.188"€30.77
GRAINGER 460-301890B Screw Machine Drill Bit, #12 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKP 460-301890B#120.1892 1/4"0.188"€29.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 460-300730B Screw Machine Drill Bit, #49 Size, 1 11/16 Inch Overall Length, Carbide
€19.16 /unit