Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 460-202500B Screw Machine Drill Bit, 1/4 Inch Drill Bit Size, 2 1/2 Inch Overall Length, Carbide, 6Xd | CQ4YQA

GRAINGER 460-202500B Screw Machine Drill Bit, 1/4 Inch Size, 2 1/2 Inch Overall Length, Carbide, 6Xd

Item: CQ4YQA Model: 460-202500BCross Ref: 45YG23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.25
Depth X Dia. Ratio6xd
Drill Bit Point Angle135°
Drill Bit Point TypeFacet
Drill Bit Size1/4"
Drill Length ClassScrew Machine Length
FinishAluminum Titanium Nitride
Flute Length1 3/8"
Flute TypeSpiral
GradeGrade C2
MaterialCarbide
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAll Materials
Shank Dia.1/4"
Shank Length1 1/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
Web ConstructionSplit
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
GRAINGER 460-302280 Screw Machine Drill Bit, #1 Drill Bit Size, 2 7/16 Inch Overall Length | CQ4YKH 460-302280#10.2282.438"0.234"€36.77
GRAINGER 460-301935B Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKJ 460-301935B#100.19352 1/4"0.188"€30.22
GRAINGER 460-301935 Screw Machine Drill Bit, #10 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKK 460-301935#100.19352 1/4"0.188"€27.58
GRAINGER 460-301910 Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKL 460-301910#110.1912 1/4"0.188"€30.49
GRAINGER 460-301910B Screw Machine Drill Bit, #11 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKM 460-301910B#110.1912 1/4"0.188"€29.77
GRAINGER 460-301890 Screw Machine Drill Bit, #12 Drill Bit Size, 2 1/4 Inch Overall Length | CQ4YKN 460-301890#120.1892 1/4"0.188"€30.77
GRAINGER 460-301890B Screw Machine Drill Bit, #12 Drill Bit Size, 2 1/4 Inch Overall Length, Carbide | CQ4YKP 460-301890B#120.1892 1/4"0.188"€29.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 460-202500B Screw Machine Drill Bit, 1/4 Inch Size, 2 1/2 Inch Overall Length, Carbide, 6Xd
€38.91 /unit