Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 45MZ62 Ball Valve Lockout, Two Stage | CP7PGX

GRAINGER 45MZ62 Ball Valve Lockout, Two Stage

Item: CP7PGX Model: 45MZ62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve Lockout
Ball Valve Lockout TypeTwo Stage
For Handle TypeLever Handle
For Maximum Handle Thickness1/2"
For Maximum Handle Width1"
For Maximum Padlock Shackle Diameter3/8"
For Maximum Pipe Size2 1/2"
For Minimum Pipe Size1 1/2"
Height11"
LegendDanger Locked Out Do Not Remove
Length8"
Lockout ColorRed
Lockout MaterialPolyurethane
Max. Number Of Padlocks5
Overall Depth5"
Width4"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)27.94
Ship length (cm)20.32
Ship width (cm)10.16
Country of OriginIN

Product Variants

ProductModelBall Valve Lockout TypeFor Minimum Pipe SizeFor Maximum Pipe SizeMax. Number Of PadlocksHeightLockout MaterialFor Maximum Handle ThicknessOverall DepthPrice
GRAINGER 45MZ63 Ball Valve Lockout, Two Stage | CP7PGY 45MZ63Two Stage2"8"514"Polyurethane1"6"€89.55
GRAINGER 45MZ85 Ball Valve Lockout, Wedge | CP7PGZ 45MZ85Wedge1/4"1"13 1/2"Steel0.281"2 1/2"€33.83
GRAINGER 45MZ86 Ball Valve Lockout, Wedge | CP7PHA 45MZ86Wedge1 1/4"3"15 1/2"Steel0.391"5"€51.51
GRAINGER 45MZ87 Ball Valve Lockout, Wedge | CP7PHB 45MZ87Wedge1 1/4"3"16"Polyurethane3/4"4 1/2"€46.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45MZ62 Ball Valve Lockout, Two Stage
€51.61 /unit