GRAINGER 452R20 Task Chair, Adjustable Arm, Black, Mesh, 275 lbs. Capacity, Unassembled | CJ3PRX

GRAINGER 452R20 Task Chair, Adjustable Arm, Black, Mesh, 275 lbs. Capacity, Unassembled

Item: CJ3PRX Model: 452R20
In Stock

Get it by Tuesday, Jun 10

€293.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTask Chair
Adjustable SeatYes
Arm StyleAdjustable Arms
AssemblyUnassembled
Back ColorBlack
Back Height19 1/2"
Back MaterialMesh
Frame ColorBlack
Frame MaterialNylon
Maximum Seat Height22 1/2"
Overall Depth29 1/2"
Overall Width27"
Seat MaterialMesh
Seat Thickness4"
Seat Width19"
Support StyleColumn
Tilting BackNo
Weight Capacity275 lbs.

Shipping Info:

Ship weight (kg) 15.48
Ship height (cm)74.93
Ship length (cm)74.93
Ship width (cm)68.58
Country of OriginCN

Product Variants

ProductModelMPNPrice
GRAINGER 452R27 Task Chair, Fixed Arm, Black, Mesh, 275 lbs. Capacity | CJ3PRU 452R27452R27€165.51
GRAINGER 452R29 Task Chair, Black, Leather, 275 lbs. Capacity | CJ3PRV 452R29452R29€133.28
GRAINGER 452R26 Task Chair, Adjustable Arm, Black, Mesh, 275 lbs. Capacity | CJ3PRW 452R26452R26€369.58
GRAINGER 452R24 Task Chair, Adjustable Arm, Black, Fabric, 275 lbs. Capacity, Unassembled | CJ3PRY 452R24452R24€232.97
GRAINGER 452R22 Task Chair, Adjustable Arm, Black, Mesh, 275 lbs. Capacity, Unassembled | CJ3PRZ 452R22452R22€308.56
GRAINGER 452R13 Task Chair, Adjustable Arm, Black, Fabric, 275 lbs. Capacity, Unassembled | CJ3PTA 452R13452R13€266.51
GRAINGER 452R21 Task Chair, Adjustable Arm, Black, Fabric, 275 lbs. Capacity | CJ3PTB 452R21452R21€291.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 452R20 Task Chair, Adjustable Arm, Black, Mesh, 275 lbs. Capacity, Unassembled
€293.04 /unit