GRAINGER 450C362478ME Commercial Storage Cabinet, Black, 78 x 36 x 24 Inch Size, Unassembled | CD3WRU 411L70

GRAINGER 450C362478ME Commercial Storage Cabinet, Black, 78 x 36 x 24 Inch Size, Unassembled

Item: CD3WRU Model: 450C362478MECross Ref: 411L70
In Stock

Get it by Friday, Jun 13

€716.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
ColorBlack
Depth24"
Door TypeStandard
FinishPowder Coat
Gauge22 ga.
Green Certification Or Other RecognitionGreenguard Gold
Handle TypeSwing
Height78"
Height RangeFull Height
Locking MechanismKeyed
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Shelf Capacity200 lbs.
Strength RatingCommercial
StyleCombination Wardrobe
Width36"
Audit Trail StorageNone
Base TypeFrame
Body Panel TypeSolid
Cabinet ColorBlack
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsHanging Rods, Shelves
Cabinet StyleHanging Rod And Shelves
Door Handle TypeSwing
Door Locking Points3
Duty RatingLight Duty
For Use OutdoorsNo
Frame AssembledUnassembled
Load Capacity Per Shelf200 lbs.
Lock TypeKeyed
Mounting LocationFreestanding
Overall Depth24"
Overall Height78"
Overall Width36"
Panel Material Thickness22 ga.
Shelf AdjustabilityAdjustable

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelHeight RangeDoor TypeColorAssembled/unassembledNumber Of ShelvesStyleHeightDepthPrice
GRAINGER 210S361830A-PT Commercial Storage Cabinet, Tan, 30 Inch H x 36 W x 18 Inch D, Assembled | CD2GCQ 411K72 210S361830A-PTDesk HeightStandardTanAssembled1Shelving30"18"€462.75
GRAINGER 210S362472A-HG Commercial Storage Cabinet, Dark Gray, 72 Inch H x 36 W x 24 Inch D, Assembled | CD2GCR 411K95 210S362472A-HGFull HeightStandardDark GrayAssembled4Shelving72"24"€805.72
RFQ
GRAINGER 210S362472A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 24 Inch D, Assembled | CD2GCT 411K96 210S362472A-PTFull HeightStandardTanAssembled4Shelving72"24"€825.14
RFQ
GRAINGER 230W361872A-ME Commercial Storage Cabinet, Black, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2GCU 411L04 230W361872A-MEFull HeightStandardBlackAssembled1Wardrobe72"18"€603.31
RFQ
GRAINGER 250C361872A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2GCV 411L16 250C361872A-PTFull HeightStandardTanAssembled4Combination Wardrobe72"18"€703.46
RFQ
GRAINGER 210S361872A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2MTE 411K84 210S361872A-PTFull HeightStandardTanAssembled4Shelving72"18"€752.86
RFQ
GRAINGER 210S361872PT Commercial Storage Cabinet, Tan, 72 x 36 x 18 Inch Size, Unassembled | CD2WUM 411K88 210S361872PTFull HeightStandardTanUnassembled4Shelving72"18"€608.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 450C362478ME Commercial Storage Cabinet, Black, 78 x 36 x 24 Inch Size, Unassembled
€716.34 /unit