Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 450-400787 Jobber Length Drill Bit, 2 mm Drill Bit Size, 45 mm Overall Length | CQ2ZVG

GRAINGER 450-400787 Jobber Length Drill Bit, 2 mm Size, 45 mm Overall Length

Item: CQ2ZVG Model: 450-400787Cross Ref: 45YA26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0787
Depth X Dia. Ratio11xd
Drill Length ClassJobber Length
FinishBright
Flute Length0.812"
Flute TypeSpiral
GradeGrade C2
MaterialCarbide
Max. Drilling Depth0.859"
Number Of Flutes2
Overall Length45 mm
Point Angle118°
Point TypeSplit Point
Primary Material ApplicationAll Materials
Shank Dia.0.078"
Shank Length23 mm
Shank TypeStraight
Size2 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ConstructionSplit
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit Size2 mm
Material - MachiningCarbide
Material Grade - MachiningGrade C2
Maximum Drilling Depth55/64"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDecimal EquivalentFinishFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioShank LengthPrice
GRAINGER 434-001935B Jobber Length Drill Bit, #10 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZND 434-001935B0.1935Aluminum Titanium Nitride3/4"0.766"0.188"2 1/2"4xd1.719"€65.59
GRAINGER 434-001910B Jobber Length Drill Bit, #11 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZNE 434-001910B0.191Aluminum Titanium Nitride3/4"3/4"0.188"2 1/2"4xd1.719"€65.59
GRAINGER 434-001770B Jobber Length Drill Bit, #16 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZNF 434-001770B0.177Aluminum Titanium Nitride0.688"0.703"0.172"2 1/2"4xd1.781"€46.63
GRAINGER 434-001610B Jobber Length Drill Bit, #20 Drill Bit Size, 2 1/2 Inch Overall Length, Carbide | CQ2ZNG 434-001610B0.161Aluminum Titanium Nitride5/8"0.641"0.156"2 1/2"4xd1.844"€37.15
GRAINGER 434-001590B Jobber Length Drill Bit, #21 Drill Bit Size, 2 1/2 Inch Overall Length, Carbide | CQ2ZNH 434-001590B0.159Aluminum Titanium Nitride0.688"0.703"0.156"2 1/2"4xd1.781"€46.63
GRAINGER 434-001495B Jobber Length Drill Bit, #25 Drill Bit Size, 2 1/2 Inch Overall Length | CQ2ZNJ 434-001495B0.1495Aluminum Titanium Nitride5/8"0.672"0.141"2 1/2"4xd1.812"€46.63
GRAINGER 434-001405B Jobber Length Drill Bit, #28 Drill Bit Size, 2 Inch Overall Length | CQ2ZNK 434-001405B0.1405Aluminum Titanium Nitride5/8"0.641"1/8"2"4xd1.344"€46.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 450-400787 Jobber Length Drill Bit, 2 mm Size, 45 mm Overall Length
€21.66 /unit