GRAINGER 430W362478A-PT Commercial Storage Cabinet, Tan, 78 x 36 x 24 Inch Size, Assembled | CD3YTJ 411L57

GRAINGER 430W362478A-PT Commercial Storage Cabinet, Tan, 78 x 36 x 24 Inch Size, Assembled

Item: CD3YTJ Model: 430W362478A-PTCross Ref: 411L57
In Stock

Get it by Tuesday, Jun 10

€735.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
ColorTan
Depth24"
Door TypeStandard
FinishPowder Coat
Gauge22 ga.
Green Certification Or Other RecognitionGreenguard Gold
Handle TypeSwing
Height78"
Height RangeFull Height
Locking MechanismKeyed
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves1
Shelf Capacity200 lbs.
Strength RatingCommercial
StyleWardrobe
Width36"
Base TypeFrame
Cabinet ColorTan
Cabinet FinishPowder Coated
Door Handle TypeSwing
Duty RatingLight Duty
Frame AssembledAssembled
Load Capacity Per Shelf200 lbs.
Lock TypeKeyed
Method Of ConstructionBolted
Overall Depth24"
Overall Height78"
Overall Width36"
Panel Material Thickness22 ga.
Shelf AdjustabilityAdjustable

Shipping Info:

Ship weight (kg) 54.45
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelHeight RangeDoor TypeColorAssembled/unassembledNumber Of ShelvesStyleHeightDepthPrice
GRAINGER 210S361830A-PT Commercial Storage Cabinet, Tan, 30 Inch H x 36 W x 18 Inch D, Assembled | CD2GCQ 411K72 210S361830A-PTDesk HeightStandardTanAssembled1Shelving30"18"€462.75
GRAINGER 210S362472A-HG Commercial Storage Cabinet, Dark Gray, 72 Inch H x 36 W x 24 Inch D, Assembled | CD2GCR 411K95 210S362472A-HGFull HeightStandardDark GrayAssembled4Shelving72"24"€805.72
RFQ
GRAINGER 210S362472A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 24 Inch D, Assembled | CD2GCT 411K96 210S362472A-PTFull HeightStandardTanAssembled4Shelving72"24"€825.14
RFQ
GRAINGER 230W361872A-ME Commercial Storage Cabinet, Black, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2GCU 411L04 230W361872A-MEFull HeightStandardBlackAssembled1Wardrobe72"18"€603.31
RFQ
GRAINGER 250C361872A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2GCV 411L16 250C361872A-PTFull HeightStandardTanAssembled4Combination Wardrobe72"18"€703.46
RFQ
GRAINGER 210S361872A-PT Commercial Storage Cabinet, Tan, 72 Inch H x 36 W x 18 Inch D, Assembled | CD2MTE 411K84 210S361872A-PTFull HeightStandardTanAssembled4Shelving72"18"€752.86
RFQ
GRAINGER 210S361872PT Commercial Storage Cabinet, Tan, 72 x 36 x 18 Inch Size, Unassembled | CD2WUM 411K88 210S361872PTFull HeightStandardTanUnassembled4Shelving72"18"€608.14
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 430W362478A-PT Commercial Storage Cabinet, Tan, 78 x 36 x 24 Inch Size, Assembled
€735.41 /unit