Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER U17274.050.0500 U-Bolt 1/2-13 5 inch Steel Hot Dip Galvanised | AG2KHH 31KF43

GRAINGER U17274.050.0500 U Bolt, 1/2 In - 13 Thread Size, Std, 7 13/16 In Inside Lg., Steel

Item: AG2KHH Model: U17274.050.0500Cross Ref: 31KF43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Bolt
ClassNot Applicable
FinishHot Dip Galvanized
For Pipe Size5"
GradeNon Graded
Inside Length7 13/16"
Inside Width5 5/8"
MaterialSteel
System Of MeasurementImperial
Thread Length3"
Thread Size1/2"-13
Thread TypeCoarse
TypeStandard U Bolt
Center To Center Width6 1/8"
Inside Height7 13/16"
Inside Width/diameter5 5/8"
Made In North AmericaNo

Shipping Info:

Ship weight (kg) 0.4599
Ship height (cm)2.54
Ship length (cm)32.99
Ship width (cm)17.2
HS code7318152046

Product Details:

    • Characteristics: ASME B18.2.2- ASTM A563 Grade A

Product Variants

ProductModelInside WidthFor Pipe SizeThread TypeClassThread SizeTypeMaterialFinishPkg. Qty.Price
CHICAGO HARDWARE 53119 1 U-bolt Round Low Steel 1/2-13 | AB6AAL 20W515 53119 16 3/4"6"Coarse-1/2"-13Standard U BoltSteelHot Dip Galvanized1€16.50
CHICAGO HARDWARE 53250 1 U-bolt Round Low Steel 1/2-13 - Pack Of 10 | AB6ABG 20W534 53250 14 9/16"4"Coarse-1/2"-13Standard U BoltSteelHot Dip Galvanized10€129.50
GRAINGER U17274.050.0250 U-Bolt 1/2-13 2-1/2 inch Steel Hot Dip Galvanised | AG2KHD 31KF39 U17274.050.02502 15/16"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelHot Dip Galvanized1€8.66
GRAINGER U17274.050.0300 U-Bolt 1/2-13 3 inch Steel Hot Dip Galvanised | AG2KHE 31KF40 U17274.050.03003 9/16"3"CoarseNot Applicable1/2"-13Standard U BoltSteelHot Dip Galvanized1€8.67
GRAINGER U17274.050.0350 U-Bolt 1/2-13 3-1/2 inch Steel Hot Dip Galvanised | AG2KHF 31KF41 U17274.050.03504 1/16"3 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelHot Dip Galvanized1€9.22
GRAINGER U17274.050.0400 U-Bolt 1/2-13 4 inch Steel Hot Dip Galvanised | AG2KHG 31KF42 U17274.050.04004 9/16"4"CoarseNot Applicable1/2"-13Standard U BoltSteelHot Dip Galvanized1€10.12
GRAINGER U17244.050.0250 U-Bolt 1/2-13 2-1/2 inch Steel Hot Dipped Galvanised PK5 | AG2KJU 31KF85 U17244.050.02503"2 1/2"CoarseNot Applicable1/2"-13Standard U BoltSteelHot Dip Galvanized5€31.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER U17274.050.0500 U Bolt, 1/2 In - 13 Thread Size, Std, 7 13/16 In Inside Lg., Steel
€17.14 /unit