Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 429120 Coupling, 12 Inch X 12 Inch Fitting Pipe Size | CQ3ZZM

GRAINGER 429120 Coupling, 12 Inch X 12 Inch Pipe

Item: CQ3ZZM Model: 429120Cross Ref: 60UC34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationPotable Water
Basic Fitting ShapeCoupling
ColorWhite
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size12"
Fitting Side A Outside Diameter13 5/8"
Fitting Side A TypeSocket
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size12"
Fitting Side B Outside Diameter13 5/8"
Fitting Side B TypeSocket
Includes PlugNo
Includes SealNo
Includes ShieldNo
MaterialPVC
Max. Operating Pressure130 psi
Overall Length12 3/8"
ScheduleSchedule 40
Specific Fitting ShapeCoupling
Temp. Range+32°F to +140°F
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Low Lead Certified StandardNSF 61, NSF 14
Maximum Operating Pressure130 psi
Pipe Fitting MaterialPVC
StandardsASTM D2466, NSF 14, NSF 61

Shipping Info:

Ship weight (kg) 5.9625

Product Variants

ProductModelMax. Operating PressureCompatible Tube MaterialOverall LengthSpecific Fitting ShapeMaterialFitting Side B GenderFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePkg. Qty.Price
GRAINGER 75194LF Coupling, Brown | CP7ATX 75194LF150 psiCopper, CPVC-CouplingBrass---1€21.97
GRAINGER 75011LF Coupling, Brown | CP7ATY 75011LF150 psiCopper, CPVC, PEX-CouplingBrass---1€12.97
GRAINGER 75013LF Coupling, Brown | CP7ATZ 75013LF150 psiCopper, CPVC, PEX-CouplingBrass---1€14.45
GRAINGER 75018LF Coupling, Brown | CP7AUL 75018LF150 psiCopper, CPVC, PEX-ElbowBrass---1€13.23
GRAINGER 75195LF Coupling, Brown | CP7AUP 75195LF150 psiCopper, CPVC-CouplingBrass---1€29.41
GRAINGER 75012LF Coupling, Brown | CP7AUR 75012LF150 psiCopper, CPVC, PEX-CouplingBrass---1€15.13
GRAINGER PLE53 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size | CP7ETM PLE53--4"-----1€15.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 429120 Coupling, 12 Inch X 12 Inch Pipe
€309.93 /unit