Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 422XV-100-2036 Fiberglass Sheet, 20 Inch Width, 108 ft Length, 0.015 Inch Thick, Plain Backing | CQ4NUQ

GRAINGER 422XV-100-2036 Fiberglass Sheet, 20 Inch Width, 108 ft Length, 0.015 Inch Thick, Plain Backing

Item: CQ4NUQ Model: 422XV-100-2036Cross Ref: 788H52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,245.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Abrasion ResistanceFair
Chemical ResistanceFair
ColorRed
Fiberglass Fabric Backing TypePlain
GradeGrade Fabric-Reinforced
Length108 ft.
MaterialFiberglass
Max. Temp.500°F
Min. Temp.-100°F
Oil ResistanceFair
Reinforced MaterialFiberglass
ShapeSheet
TextureSmooth
Thickness0.015"
Water ResistanceExcellent
Weather ResistanceExcellent
Width20"
Maximum Temperature500°F
Minimum Temperature-100°F
StandardsFOOD GRADE

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessShapeColorGradeMin. Temp.Max. Temp.MaterialAbrasion ResistancePrice
GRAINGER 422XV-100-1036 Fiberglass Sheet, 10 Inch Width, 108 ft Length, 0.015 Inch Thick, Plain Backing | CR3EXD 422XV-100-10360.015"SheetRedGrade Fabric-Reinforced-100°F500°FFiberglassFair€1,533.03
GRAINGER 422XV-100-1006 Fiberglass Sheet, 10 Inch Width, 18 ft Length, 0.015 Inch Thick, Plain Backing | CQ4NRU 422XV-100-10060.015"SheetRedGrade Fabric-Reinforced-100°F500°FFiberglassFair€255.50
GRAINGER 422XV-100-1012 Fiberglass Sheet, 10 Inch Width, 36 ft Length, 0.015 Inch Thick, Plain Backing | CQ4NRV 422XV-100-10120.015"SheetRedGrade Fabric-Reinforced-100°F500°FFiberglassFair€511.02
GRAINGER 422XV-100-1024 Fiberglass Sheet, 10 Inch Width, 72 ft Length, 0.015 Inch Thick, Plain Backing | CQ4NRW 422XV-100-10240.015"SheetRedGrade Fabric-Reinforced-100°F500°FFiberglassFair€1,022.02
GRAINGER 422XX-100-1336 Fiberglass Sheet, 13 Inch Width, 108 ft Length, 0.02 Inch Thick, Plain Backing | CQ4NRX 422XX-100-13360.02"SheetRedGrade Fabric-Reinforced-100°F500°FFiberglassFair€2,656.67
GRAINGER 422XXV-100-1336 Fiberglass Sheet, 13 Inch Width, 108 ft Length, 0.025 Inch Thick, Plain Backing | CQ4NRY 422XXV-100-13360.025"SheetRedGrade Fabric-Reinforced-100°F500°FFiberglassFair€3,320.11
GRAINGER 422XX-100-1306 Fiberglass Sheet, 13 Inch Width, 18 ft Length, 0.02 Inch Thick, Plain Backing | CQ4NRZ 422XX-100-13060.02"SheetRedGrade Fabric-Reinforced-100°F500°FFiberglassFair€442.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 422XV-100-2036 Fiberglass Sheet, 20 Inch Width, 108 ft Length, 0.015 Inch Thick, Plain Backing
€3,245.38 /unit