Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD ISO2XL Cooling Vest, Cold Pack Inserts, Xl, Blue, Cotton, Up To 4 Hr, Hook-And-Loop, 4 Hours | CQ8AZT

BULLARD ISO2XL Cooling Vest, Cold Pack Inserts, Xl, Blue, Cotton, Up To 4 Hr, Hook-And-Loop, 4 Hours

Item: CQ8AZT Model: ISO2XLCross Ref: 1MDV1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€471.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Vest
Closure TypeHook And Loop
ColorBlue
Cooling MethodCold Pack Inserts
FeaturesReduces Heat Stress
Includes(2) Cool Packs
Includes Cooling InsertsYes
Length16"
MaterialCotton
Maximum Chest Size52"
Maximum Cooling Time0 hr. to 4 hrs.
Minimum Chest Size46"
Number Of Cooling Inserts Included2
SizeXL
Sub-brandIsotherm(R)

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMaximum Cooling TimeMaximum Chest SizeMinimum Chest SizeCooling MethodMaterialColorActivation MethodPrice
BULLARD ISO2P Cooling Packs, Up To 2 1/2 Hr, Cooling Pack, 2 Hours | CQ8AZQ ISO2P-0 hr. to 2.5 hrs.-----Ice Water€363.44
BULLARD ISO2 Cooling Vest, Cold Pack Inserts, L, Blue, Cotton, Up To 4 Hr, Hook-And-Loop, 4 Hours | CQ8AZR ISO2L0 hr. to 4 hrs.44"36"Cold Pack InsertsCottonBlue-€413.65
BULLARD DC70ML Medium/Large Cooling Vest For | CQ8AZU DC70ML--------€329.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD ISO2XL Cooling Vest, Cold Pack Inserts, Xl, Blue, Cotton, Up To 4 Hr, Hook-And-Loop, 4 Hours
€471.93 /unit