GRAINGER 40f1.25x5-12 4140 Alloy Steel Rectangular Bar, 1.25 Inch Thick | CP7BCM

GRAINGER 40f1.25x5-12 Alloy Steel Rectangular Bar, 1.25 Inch Thick

Item: CP7BCM Model: 40f1.25x5-12Cross Ref: 799T12
In Stock

Get it by Tuesday, Jun 17

€222.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
Brinell Hardness187
FabricationCold Finished
GradeGrade 4140
Length12"
Machinability66%
MaterialAlloy Steel
Mechanical FinishMill
Rockwell HardnessNot Rated
ShapeRectangular Bar
Tensile Strength95000 psi
Thickness1 1/4"
Thickness Tolerance-0.01" to 0"
Tolerance RatingStandard
Width5"
Width Tolerance-0.01"
Yield Strength60000 psi
Heat TreatableYes
Heat TreatmentAnnealed
Material GradeGrade 4140
Overall Length12"
Overall Width5"
StandardsASTM A304, ASTM A322, ASTM A331

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeShapeFabricationMaterialPrice
GRAINGER 9659_6_36 4130 Alloy Steel Rectangular Bar, 0.025 Inch Thick | CP7AVJ 9659_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€21.05
GRAINGER 9660_6_12 4130 Alloy Steel Rectangular Bar, 0.032 Inch Thick | CP7AVK 9660_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€8.80
GRAINGER 9661_6_36 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVL 9661_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€31.45
GRAINGER 9661_6_12 4130 Alloy Steel Rectangular Bar, 0.04 Inch Thick | CP7AVM 9661_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€9.15
GRAINGER 9662_6_12 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVN 9662_6_12Grade 4130Rectangular BarCold FinishedAlloy Steel€10.27
GRAINGER 9662_6_36 4130 Alloy Steel Rectangular Bar, 0.05 Inch Thick | CP7AVP 9662_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€33.76
GRAINGER 9663_6_36 4130 Alloy Steel Rectangular Bar, 0.063 Inch Thick | CP7AVQ 9663_6_36Grade 4130Rectangular BarCold FinishedAlloy Steel€39.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40f1.25x5-12 Alloy Steel Rectangular Bar, 1.25 Inch Thick
€222.25 /unit