Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4050402000 Adjustable Nozzle Holder, 1/4 Inch NPT, 1/4 Inch | CV4KRB

GRAINGER 4050402000 Adjustable Nozzle Holder, 1/4 Inch NPT, 1/4 Inch Size

Item: CV4KRB Model: 4050402000Cross Ref: 55ER68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle Holder
Inlet Size1/4"
MaterialBrass
Max. Fluid Temp.320°F
Max. Pressure3650 psi
Outlet Size1/4"
Inlet1/4" FNPT
Outlet1/4" (F)
Product TypeAdjustable Nozzle Holder

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4050402000 Adjustable Nozzle Holder, 1/4 Inch NPT, 1/4 Inch Size
€49.30 /unit