Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 402-500090B Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Lg, Altin Finish | CQ4ZMK

GRAINGER 402-500090B Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Length, Altin Finish

Item: CQ4ZMK Model: 402-500090BCross Ref: 45XY51
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpotting Drill Bit
Body Dia.1/2"
Cutting DirectionRight Hand
Decimal Equivalent0.5
Drill Bit Point Angle90°
FinishAltin
Flute Length1 1/4"
Flute TypeSpiral
MaterialCarbide
Number Of Flutes2
Overall Length3"
Primary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material ApplicationAll Materials
Shank TypeStraight
Size1/2"
System Of MeasurementImperial
Cutting Direction - MachiningRight Hand
Drill Bit Size1/2"
Finish - MachiningAlTiN
Material - MachiningCarbide
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrill Bit Point AngleSizeFinishFlute LengthOverall LengthDecimal EquivalentBody Dia.MaterialPrice
GRAINGER 402-500120 Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Lg | CQ4ZMJ 402-500120120°1/2"Bright, Uncoated1 1/4"3"0.51/2"Carbide€71.17
GRAINGER 402-500140 Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Lg, Carbide | CQ4ZML 402-500140140°1/2"Bright, Uncoated1 1/4"3"0.51/2"Carbide€69.83
GRAINGER 402-500100 Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Length, Carbide | CQ4ZMM 402-500100100°1/2"Bright, Uncoated1 1/4"3"0.51/2"Carbide€68.82
GRAINGER 402-500082 Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Length, Carbide | CQ4ZMN 402-50008282°1/2"Bright, Uncoated1 1/4"3"0.51/2"Carbide€70.32
GRAINGER 402-500090 Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Length, Carbide | CQ4ZMP 402-50009090°1/2"Bright, Uncoated1 1/4"3"0.51/2"Carbide€71.25
GRAINGER 402-500140B Spotting Drill Bit, 1/2 Inch Size, 1 1/4 Inch Flute Lg, 3 Inch Lg, Altin Finish, Carbide | CQ4ZMQ 402-500140B140°1/2"Altin1 1/4"3"0.51/2"Carbide€87.23
GRAINGER 402-500120B Spotting Drill Bit, 1/2 Inch Size, 1 1/4 Inch Flute Lg, 3 Inch Lg, Altin Finish, Carbide | CQ4ZMR 402-500120B120°1/2"Altin1 1/4"3"0.51/2"Carbide€89.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 402-500090B Spotting Drill Bit, 1/2 Inch Drill Bit Size, 1 1/4 Inch Flute Lg, 3 Inch Length, Altin Finish
€80.32 /unit