Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 40027 Numbered Tag, Brass, 101-125, Yellow, 0.04 Inch Thick, Round, 25 PK | CQ3ACG

GRAINGER 40027 Numbered Tag, Brass, 101-125, Yellow, 0.04 Inch Thick, Round, 25 PK

Item: CQ3ACG Model: 40027Cross Ref: 456Y40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumbered Tag
Abrasion ResistantYes
Character TypeNumbers
Chemical ResistanceNo
ColorYellow
Corrosion ResistanceYes
Height1 1/2"
Indoor/outdoorIndoor/Outdoor
Marking StyleStamped
MaterialBrass
Mounting Hole Dia.0.188"
Number Of Printed Sides1
Printed LanguageEnglish
Serialization MethodConsecutive Numbers
ShapeRound
Text Character Height3/4"
Thickness1/25"
Uv ResistantYes
Width1 1/2"
Write On SurfaceYes
Chemical ResistantNo
Corrosion ResistantYes
Graffiti ResistantNo
Mounting Hole Diameter0.1875"
Number Sequence101-125
Tag ShapeRound

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialHeightDiameterThicknessMounting Hole Dia.Corrosion ResistanceWrite On SurfacePkg. Qty.Price
GRAINGER 22FC72 Numbered Tag, Plastic, 1 1/2 Inch Dia, 076-100, Black/Silver, Round, 25 PK | CQ3AAL 22FC72Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€77.62
GRAINGER 22FC73 Numbered Tag, Plastic, 1 1/2 Inch Dia, 101-125, Black/Silver, Round, 25 PK | CQ3AAM 22FC73Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€78.58
GRAINGER 22FC74 Numbered Tag, Plastic, 1 1/2 Inch Dia, 126-150, Black/Silver, Round, 25 PK | CQ3AAN 22FC74Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€80.09
GRAINGER 22FC76 Numbered Tag, Plastic, 1 1/2 Inch Dia, 176-200, Black/Silver, Round, 25 PK | CQ3AAP 22FC76Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€78.58
GRAINGER 22CN27 Numbered Tag, Plastic, 1 1/4 Inch Dia, 201-300, Red/White, Round, 100 PK | CQ3AAQ 22CN27Red, WhitePlastic1 1/4"1 1/4"-1/8"--100€63.35
GRAINGER 22FC58 Numbered Tag, Plastic, 1 1/8 Inch Dia, 201-300, Green/White, Round, 100 PK | CQ3AAR 22FC58Green, WhitePlastic1 1/8"1 1/8"-1/8"--100€50.95
GRAINGER 22CN71 Numbered Tag, Plastic, 101-200, Green/White, Rectangle, 100 PK | CQ3AAW 22CN71Green, WhitePlastic1"--1/8"--100€48.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 40027 Numbered Tag, Brass, 101-125, Yellow, 0.04 Inch Thick, Round, 25 PK
€94.56 /pack