Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 22FC76 Numbered Tag, Plastic, 1 1/2 Inch Dia, 176-200, Black/Silver, Round, 25 PK | CQ3AAP

GRAINGER 22FC76 Numbered Tag, Plastic, 1 1/2 Inch Dia, 176-200, Black/Silver, Round, 25 PK

Item: CQ3AAP Model: 22FC76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumbered Tag
Character TypeNumbers
ColorBlack, Silver
Diameter1 1/2"
Height1 1/2"
MaterialPlastic
Mounting Hole Dia.0.188"
ShapeRound
Valve Tag ApplicationGeneral Purpose
Width1 1/2"
Mounting Hole Diameter0.1875"
Number Sequence176-200
Tag ShapeRound

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialHeightDiameterThicknessMounting Hole Dia.Corrosion ResistanceWrite On SurfacePkg. Qty.Price
GRAINGER 22FC72 Numbered Tag, Plastic, 1 1/2 Inch Dia, 076-100, Black/Silver, Round, 25 PK | CQ3AAL 22FC72Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€77.62
GRAINGER 22FC73 Numbered Tag, Plastic, 1 1/2 Inch Dia, 101-125, Black/Silver, Round, 25 PK | CQ3AAM 22FC73Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€78.58
GRAINGER 22FC74 Numbered Tag, Plastic, 1 1/2 Inch Dia, 126-150, Black/Silver, Round, 25 PK | CQ3AAN 22FC74Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€80.09
GRAINGER 22CN27 Numbered Tag, Plastic, 1 1/4 Inch Dia, 201-300, Red/White, Round, 100 PK | CQ3AAQ 22CN27Red, WhitePlastic1 1/4"1 1/4"-1/8"--100€63.35
GRAINGER 22FC58 Numbered Tag, Plastic, 1 1/8 Inch Dia, 201-300, Green/White, Round, 100 PK | CQ3AAR 22FC58Green, WhitePlastic1 1/8"1 1/8"-1/8"--100€50.95
GRAINGER 22CN71 Numbered Tag, Plastic, 101-200, Green/White, Rectangle, 100 PK | CQ3AAW 22CN71Green, WhitePlastic1"--1/8"--100€48.97
GRAINGER 22CN57 Numbered Tag, Plastic, 201-300, Black/White, Octagon, 100 PK | CQ3AAX 22CN57Black, WhitePlastic1 1/4"--1/8"--100€31.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 22FC76 Numbered Tag, Plastic, 1 1/2 Inch Dia, 176-200, Black/Silver, Round, 25 PK
€91.77 /pack