Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4000300371 45 Deg. Elbow, Low Temp Steel, 2 Inch X 2 Inch Fitting Pipe Size, Female Npt X Female Npt | CQ7JUD

GRAINGER 4000300371 45 Deg. Elbow, Low Temp Steel, 2 Inch X 2 Inch Pipe, Female Npt X Female Npt

Item: CQ7JUD Model: 4000300371Cross Ref: 20XY41
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€437.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationNatural Gas, Non-Potable Water, Oil
Basic Fitting ShapeElbow
ClassClass 3000
Finish/coatingPhosphate
Fitting MaterialLow Temperature Steel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size2"
Fitting Side A Outside Diameter3 1/4"
Fitting Side A Threads Per Inch11.5
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size2"
Fitting Side B Outside Diameter3 1/4"
Fitting Side B TypeNPT
GradeGrade LF2
Includes SealNo
Max. Operating Pressure3000 psi
Specific Fitting Angle45°
Specific Fitting Shape45° Elbow
Includes Pre-applied Thread SealantNo
Material GradeLF2
Pipe Fitting MaterialLow Temperature Steel
StandardsANSI B1.20.1, ASME B16.11, ASTM A-350/ASME SA-350 - LF2

Shipping Info:

Ship weight (kg) 2.079
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeFitting Side B TypeFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeMax. Operating PressurePkg. Qty.Price
GRAINGER 4381010700 45 Deg. Elbow, 304 Ss, 6 Inch X 3/4 Inch Fitting Pipe Size | CP8GNM 4381010700Stainless Steel45° ElbowElbowButt Weld6"Butt Weld3/4"275 psi1€100.97
GRAINGER 4381013830 45 Deg. Elbow, 316 Ss, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CP8GNN 4381013830Stainless Steel45° ElbowElbowButt Weld1 1/4"Butt Weld1 1/4"275 psi1€21.59
GRAINGER 4381013820 45 Deg. Elbow, 316 Ss, 1 Inch X 1 Inch Fitting Pipe Size | CP8GNP 4381013820Stainless Steel45° ElbowElbowButt Weld1"Butt Weld1"275 psi1€15.09
GRAINGER 4381013800 45 Deg. Elbow, 316 Ss, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CP8GNQ 4381013800Stainless Steel45° ElbowElbowButt Weld1/2"Butt Weld1/2"275 psi1€27.63
GRAINGER 4381013840 45 Deg. Elbow, 316 Ss, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CP8GNR 4381013840Stainless Steel45° ElbowElbowButt Weld1/4"Butt Weld1/4"275 psi1€30.27
GRAINGER 4381013850 45 Deg. Elbow, 316 Ss, 2 Inch X 2 Inch Fitting Pipe Size | CP8GNT 4381013850Stainless Steel45° ElbowElbowButt Weld2"Butt Weld2"275 psi1€24.58
GRAINGER 4381013870 45 Deg. Elbow, 316 Ss, 3 Inch X 3 Inch Fitting Pipe Size | CP8GNU 4381013870Stainless Steel45° ElbowElbowButt Weld3"Butt Weld3"275 psi1€32.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4000300371 45 Deg. Elbow, Low Temp Steel, 2 Inch X 2 Inch Pipe, Female Npt X Female Npt
€437.82 /unit