Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 3XDG6 Number Stamp, 1/2 Inch Character Height, 3 3/8 Inch Shank Length | CQ4MHT

GRAINGER 3XDG6 Number Stamp, 1/2 Inch Character Height, 3 3/8 Inch Shank Length

Item: CQ4MHT Model: 3XDG6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShank
Character Height1/2"
Characters Included0 Thru 9 (6 Doubles As 9)
Shank Length3 3/8"
Stamp TypeNumber Set

Shipping Info:

Ship weight (kg) 1.827
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCharacter HeightCharacters IncludedStamp TypeShank LengthImpression Letter TypeDutyFor Max Surface HardnessFontPkg. Qty.Price
GRAINGER 20Y595 Hand Stamp, 0 thru 9, 1/2 Inch Character Height, 3 5/16 Inch Shank Length | CQ4MGD 20Y5951/2"0 Thru 9 (6 Doubles As 9)Number Set3.312"StandardModerateRockwell C62British1€80.55
GRAINGER 20Y592 Hand Stamp, 0 thru 9, 1/4 Inch Character Height, 2 11/16 Inch Shank Length | CQ4MGE 20Y5921/4"0 Thru 9 (6 Doubles As 9)Number Set2.688"StandardModerateRockwell C62British1€31.97
GRAINGER 20Y590 Hand Stamp, 0 thru 9, 1/8 Inch Character Height, 2 3/8 Inch Shank Length, Std | CQ4MGF 20Y5901/8"0 Thru 9 (6 Doubles As 9)Number Set2 3/8"StandardModerateRockwell C62British1€20.77
GRAINGER 20Y591 Hand Stamp, 0 thru 9, 3/16 Inch Character Height, 2 3/8 Inch Shank Length | CQ4MGG 20Y5910.188"0 Thru 9 (6 Doubles As 9)Number Set2 3/8"StandardModerateRockwell C62British1€25.16
GRAINGER 20Y594 Hand Stamp, 0 thru 9, 3/8 Inch Character Height, 2 13/16 Inch Shank Length | CQ4MGH 20Y5943/8"0 Thru 9 (6 Doubles As 9)Number Set2.812"StandardModerateRockwell C62British1€53.01
GRAINGER 20Y596 Hand Stamp, A thru Z, 0 thru 9, Ampersand, 2 7/16 Inch Shank Length | CQ4MGJ 20Y5960.062"A Thru Z, 0 Thru 9 (6 Doubles As 9), Amper Sand (&)Letter, Number Set2.438"StandardModerateRockwell C62British1€65.02
GRAINGER 20Y585 Hand Stamp, A thru Z, Ampersand, 1/4 Inch Character Height, 2 11/16 Inch Shank Length | CQ4MGK 20Y5851/4"A Thru Z, Ampersand(&)Letter Set2.688"StandardModerateRockwell C62British1€81.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3XDG6 Number Stamp, 1/2 Inch Character Height, 3 3/8 Inch Shank Length
€102.84 /pack