Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 39UK90 Poly Mailers, 11 x 13 Inch Size, 11 x 13 Inch Size, With Tear Strip, Self Sealing Closure | CQ7FVV

GRAINGER 39UK90 Poly Mailers, 11 x 13 Inch Size, 11 x 13 Inch Size, With Tear Strip, Self Sealing Closure

Item: CQ7FVV Model: 39UK90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Closure StyleSelf Sealing
ColorWhite
MaterialPoly
Material Thickness0.003"
Outside Length13"
Outside Width11"
Pre-printed Address LinesNo
Usable Length13"
Usable Width11"
With Tear StripYes

Shipping Info:

Ship weight (kg) 1.4715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOutside LengthOutside WidthWith Tear StripUsable LengthUsable WidthColorClosure StylePkg. Qty.Price
GRAINGER 56KJ34 Mailer Envelopes, 10 Inch Size x 13 in, 10 Inch Size x 13 in, With Tear Strip, 500 PK | CQ7FVK 56KJ34Polyethylene13"10"Yes13"10"WhiteSelf Sealing500€60.06
GRAINGER 56KJ35 Mailer Envelopes, 12 Inch Size x 15 1/2 in, 12 Inch Size x 15 1/2 in, With Tear Strip | CQ7FVL 56KJ35Polyethylene15 1/2"12"Yes15 1/2"12"WhiteSelf Sealing500€77.64
GRAINGER 56KJ36 Mailer Envelopes, 14 1/2 Inch Size x 19 in, 14 1/2 Inch Size x 19 in, With Tear Strip | CQ7FVM 56KJ36Polyethylene19"14 1/2"Yes19"14 1/2"WhiteSelf Sealing250€60.06
GRAINGER 36DZ11 Mailer Envelopes, 24 Inch Size x 24 in, 24 Inch Size x 24 in, 125 PK | CQ7FVN 36DZ11Poly24"24"No24"24"WhiteSelf Sealing125€101.58
GRAINGER 56KJ38 Mailer Envelopes, 24 Inch Size x 24 in, 24 Inch Size x 24 in, With Tear Strip, 125 PK | CQ7FVP 56KJ38Polyethylene24"24"Yes24"24"WhiteSelf Sealing125€63.45
GRAINGER 56KJ31 Mailer Envelopes, 6 Inch Size x 9 in, 6 Inch Size x 9 in, With Tear Strip, 1000 PK | CQ7FVQ 56KJ31Polyethylene9"6"Yes9"6"WhiteSelf Sealing1€59.41
GRAINGER 56KJ33 Mailer Envelopes, 9 Inch Size x 12 in, 9 Inch Size x 12 in, With Tear Strip, 1000 PK | CQ7FVR 56KJ33Polyethylene12"9"Yes12"9"WhiteSelf Sealing1€86.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 39UK90 Poly Mailers, 11 x 13 Inch Size, 11 x 13 Inch Size, With Tear Strip, Self Sealing Closure
€65.43 /pack