RUBBERMAID FGA25106OR00 Mop Looped End Small | AD2TPT 3U673

RUBBERMAID FGA25106OR00 Mop Looped End Small

Item: AD2TPT Model: FGA25106OR00Cross Ref: 3U673
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Mop
Basic MaterialCotton
ColorOrange
Color Coding SystemYes
Connection TypeClamp Syle
Dry Weight8 oz. to 16 oz.
End TypeLoop
Headband Size5"
LaunderableYes
Length34" to 37"
MaterialSynthetic Blend
Mop StyleString
Ply4
Width5 1/2" to 6 1/2"
Includes HandleNo
Product TypeWet Mop
SeriesWeb Foot(R)

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.35
Ship length (cm)40.64
Ship width (cm)20.32
HS code9603908050
Country of OriginUS

Product Variants

ProductModelConnection TypeLaunderableMop StyleDry WeightEnd TypeColorHeadband SizePlyPkg. Qty.Price
RUBBERMAID FGF51600BL00 Cut End Wet Mop 16 Ounce 1 Inch - Pack Of 12 | AA6ZBG 15F223 FGF51600BL00Slide OnNoString16 oz.CutBlue1"412€187.88
RUBBERMAID FGF51700BL00 Cut End Wet Mop 20 Ounce 1 Inch - Pack Of 12 | AA6ZBK 15F229 FGF51700BL00Side GateNoString16 oz. to 22 oz.CutBlue1"412€223.08
RUBBERMAID FGF51800BL00 Cut End Wet Mop 24 Ounce 1 Inch - Pack Of 12 | AA6ZBP 15F234 FGF51800BL00Side GateNoString22 oz. to 28 oz.CutBlue1"412€247.28
RUBBERMAID FGF51800WH00 Cut End Wet Mop 24 Ounce 1 Inch - Pack Of 12 | AA6ZBT 15F237 FGF51800WH00Slide OnNoString22 oz. to 28 oz.CutWhite1"412€247.28
RUBBERMAID FGT25500WH00 Mop Rough Surface | AB3CBR 1RG34 FGT25500WH00Clamp SyleYesString16 oz. to 22 oz.Sponge MopWhite5"11€22.55
RUBBERMAID FGT25600WH00 Mop Rough Surface | AB3CBT 1RG35 FGT25600WH00Side GateYesString28 oz.LoopedWhite5"11€26.27
RUBBERMAID FGC25306OR00 Wet Mop Swinger Loop Large Orange - Pack Of 6 | AB6RQZ 22C604 FGC25306OR00Clamp SyleYesString22 oz. to 28 oz.LoopOrange5"41-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FGA25106OR00 Mop Looped End Small