Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 364_12_0 Stainless Steel Hex Bar, 304, 1 1/4 Inch Hex Width, 12 Inch Overall Length | CQ6HCD

GRAINGER 364_12_0 Hex Bar, 1 1/4 Inch Hex Width, 12 Inch Overall Length, Stainless Steel

Item: CQ6HCD Model: 364_12_0Cross Ref: 783NT9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 123
Heat TreatableNo
Heat TreatmentAnnealed
Hex Width1 1/4"
Includes Material CertificateYes
Length12"
Length Tolerance0" to +0.125"
MaterialStainless Steel
Mechanical FinishUnpolished
Rockwell HardnessRockwell 70
ShapeHex Bar
System Of MeasurementImperial
Tensile Strength73200 psi
Width Tolerance-0.006" to 0"
Yield Strength31200 psi

Shipping Info:

Ship weight (kg) 2.1015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishBrinell HardnessRockwell HardnessHex WidthPrice
GRAINGER 2191_36_0 Hexagon Bar, 316, 2 Inch Hex Width, 36 Inch Overall Length | CQ6GQW 2191_36_0Hex Bar79800 psi34800 psi-UnpolishedBrinell 149Rockwell 802"€545.77
GRAINGER 21983_12_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 12 Inch Overall Length | CQ6GQX 21983_12_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€35.92
GRAINGER 21983_24_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 24 Inch Overall Length | CQ6GQY 21983_24_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€65.23
GRAINGER 21983_36_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 36 Inch Overall Length | CQ6GQZ 21983_36_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€97.02
GRAINGER 21983_72_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 6 Ft Overall Length | CQ6GRA 21983_72_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€152.61
GRAINGER 21983_6_0 Stainless Steel Flat Bar, 304, 11/16 Inch Hex Width, 6 Inch Overall Length | CQ6GRB 21983_6_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.688"€21.41
GRAINGER 20962_12_0 Stainless Steel Flat Bar, 304, 13/16 Inch Hex Width, 12 Inch Overall Length | CQ6GRC 20962_12_0Hex Bar73200 psi31200 psi-UnpolishedBrinell 123Rockwell 700.812"€24.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 364_12_0 Hex Bar, 1 1/4 Inch Hex Width, 12 Inch Overall Length, Stainless Steel
€57.79 /unit