GRAINGER 34GN31 Shadow Board, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XMF

GRAINGER 34GN31 Shadow Board, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth

Item: CP8XMF Model: 34GN31
In Stock

Get it by Tuesday, Jun 17

€621.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Adhesive
ColorRed, White
Depth2/25"
For Use WithAngle Broom (1VAC5) Bench/Counter Brush (1NXZ9) Hand Held Dust Pan (1VAJ7) Handle (3H384) Long Handled Dust Pan (1VAJ6) Push Broom (3H388)
Hardware MaterialAluminum
IncludesHanging Hardware
MaterialAluminum
Maximum Service Temperature250°F
Minimum Service Temperature-40°F
Mounting LocationWall
Products IncludedNo
Resistance PropertiesCorrosion Resistant, UV Resistant
Shadow Board TypeCleaning
Size30" x 68"
Color (board/shadow)Red, White
Product TypeShadow Board
Size (wxh)30" x 68"

Shipping Info:

Ship weight (kg) 11.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialDepthHardware MaterialSizeShadow Board TypeProducts IncludedMaximum Service TemperatureMinimum Service TemperaturePrice
GRAINGER 7DW96 Shadow Board Combo Kit, 3H384 Handle, Products Included, 30 X 68 Inch, 68 Inch Height | CP8XJY 7DW96Polycarbonate0.214"Polycarbonate30" x 68"CleaningYes260°F-60°F€736.52
GRAINGER 7DX04 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XJZ 7DX04Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€684.23
GRAINGER 7DX16 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKA 7DX16Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€686.40
GRAINGER 7DX13 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKB 7DX13Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€677.34
GRAINGER 7DX01 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKC 7DX01Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€704.89
GRAINGER 7DW95 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKD 7DW95Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€636.85
GRAINGER 7DX10 Shadow Board Combo Kit, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth | CP8XKE 7DX10Aluminum2/25"Aluminum30" x 68"CleaningYes250°F-40°F€686.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 34GN31 Shadow Board, 68 Inch Height, 30 Inch Width, 0.08 Inch Depth
€621.86 /unit