GRAINGER 33Y359 Wire Shelf and Utility Cart, 48 Inch Overall Length, 24 Inch Overall Width | CQ7YWM

GRAINGER 33Y359 Wire Shelf and Utility Cart, 48 Inch Overall Length, 24 Inch Overall Width

Item: CQ7YWM Model: 33Y359
In Stock

Get it by Tuesday, Jun 10

€188.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
ClosureHook And Loop
ColorBlue
Esd ConductiveNo
FeaturesReinforced Corners And Double Needle Stitching
For Use WithWire Shelves And Utility Carts
For Wire Shelf/cart TypeStationary, Mobile Shelving
MaterialCoated Nylon
Overall Height54"
Overall Length48"
Overall Width24"

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)137.16
Ship length (cm)121.92
Ship width (cm)60.96

Product Variants

ProductModelMaterialClosureOverall LengthOverall WidthOverall HeightColorFor Wire Shelf/cart TypeEsd ConductivePrice
GRAINGER 3JHV4 Cart Cover, 36 Inch Overall Length, 18 Inch Overall Width, 34 Inch Overall Height, Blue | CQ7YVV 3JHV4NylonHook And Loop36"18"34"Blue--€166.65
GRAINGER CZ244862-12SC4 Cart Cover, 48 Inch Overall Length, 24 Inch Overall Width, 62 Inch Overall Height, Clear | CQ7YVW CZ244862-12SC4VinylZipper48"24"62"Clear--€259.92
RFQ
GRAINGER 24X60X74VC Cart Cover, Coated, 24X60X74, Ea | CQ7YVX 24X60X74VC--------€488.52
GRAINGER 33Y377 Hook-&-Loop Antimicrobial Vinyl Cover | CQ7YVY 33Y377VinylHook And Loop48"24"74"WhiteStationary, Mobile ShelvingNo€203.58
GRAINGER 33Y374 Hook-&-Loop Antimicrobial Vinyl Cover | CQ7YVZ 33Y374VinylHook And Loop48"18"86"WhiteStationary, Mobile ShelvingNo€212.77
GRAINGER 33Y376 Hook-&-Loop Antimicrobial Vinyl Cover | CQ7YWA 33Y376VinylHook And Loop48"24"62"WhiteStationary, Mobile ShelvingNo€188.63
RFQ
GRAINGER 33Y371 Hook-&-Loop Antimicrobial Vinyl Cover | CQ7YWB 33Y371VinylHook And Loop48"18"54"WhiteStationary, Mobile ShelvingNo€168.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 33Y359 Wire Shelf and Utility Cart, 48 Inch Overall Length, 24 Inch Overall Width
€188.46 /unit