Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 316FCO-035-01 Welding Wire 0.035 Inch Diameter 316fco | AF7FPF 20YC60

GRAINGER 20YC60 Welding Wire 0.035 Inch Diameter 316fco

Item: AF7FPF Model: 20YC60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Aws Classification316FCO
Container Size1 lbs.
Container TypeSpool
Diameter0.035"
MaterialFlux Core
Arbor Hole Diameter5/8"
Elongation (as Welded)30%
Elongation (minimum Required)30%
For Material GradeGrade 216, Grade 316, Grade 316H, Grade 316L, Grade 316LN, Grade 316N
For Material TypeStainless Steel To Stainless Steel
ProcessFlux-Cored Welding (FCAW)
SeriesE316LFC-O
Shielding TypeSelf-Shielded
Spool Diameter4"
Spool TypePlastic Spool
Spool Width1 1/2"
StandardsAWS A5.22
Tensile Strength (as Welded)70 ksi
Tensile Strength (minimum Required)70 ksi
Weight1 lbs.
Welding Current DesignationDCEP
Wire TypeFlux Cored
Yield Strength (as Welded)Not Specified
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 0.5085
Ship height (cm)12.7
Ship length (cm)55.88
Ship width (cm)12.7
HS code7605290000

Product Variants

ProductModelMaterialTensile StrengthContainer SizeContainer TypeDiameterAws ClassificationPrice
GRAINGER 308LFCO-035-25 Welding Wire 0.035 Inch Diameter 308lfco | AF7FNG 20YC38 20YC38Flux Core-25 lbs.Spool0.035"308LFCO€1,344.36
GRAINGER 308LFCO-045-25 Welding Wire 0.045 Inch Diameter 308lfco | AF7FNH 20YC39 20YC39Flux Core-25 lbs.Spool0.045"308LFCO€1,078.73
GRAINGER 308LT1-035-11 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNJ 20YC40 20YC40Flux Core-11 lbs.Spool0.035"308LT1€290.99
GRAINGER 308LT1-035-33 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNK 20YC41 20YC41Flux Core-33 lbs.Spool0.035"308LT1€817.21
GRAINGER 308LT1-045-11 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNL 20YC42 20YC42Flux Core-11 lbs.Spool0.045"308LT1€273.95
GRAINGER 308LT1-045-33 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNM 20YC43 20YC43Flux Core-33 lbs.Spool0.045"308LT1€562.76
GRAINGER 309LFCO-035-01 Welding Wire 0.035 Inch Diameter 309lfco | AF7FNN 20YC44 20YC44Flux Core-1 lbs.Spool0.035"309LFCO€65.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YC60 Welding Wire 0.035 Inch Diameter 316fco
€70.05 /unit