Item | Carbide Bur Set |
Abrading Application | Contouring, Metalworking, Surface Milling |
Coating | Bright Uncoated |
Cut Type | Double Cut |
Head Dia. | 3/32", 1/8" |
Head Material | Carbide |
Head Material Grade | C2 |
Includes | Rosewood Box, SA-42, SA-43, SC-42, SD-42, SE-41, SF-41, SF-42, SG-41, SL-42, SM-43, SN-41, SN-42 |
Largest Head Dia. | 1/8" |
Material Application | Brass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium |
Material Category Application | Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium |
Max. Speed | 90000 RPM |
Number Of Ends | 1 |
Set Type | Shape Assortment |
Shank Dia. | 1/8" |
Shank Material | Carbide |
Smallest Head Dia. | 1/8" |
Trade Number | SA-42, SA-43, SC-42, SD-42, SE-41, SF-41, SF-42, SG-41, SL-42, SM-43, SN-41, SN-42 |
Trade Numbers Included | SA-42, SA-43, SC-42, SD-42, SE-41, SF-41, SF-42, SG-41, SL-42, SM-43, SN-41, SN-42 |