Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-001192 Cone Bur, Single Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 7/16 Inch, Sm-42 | CP8YAL

GRAINGER 310-001192 Cone Bur, Single Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 7/16 Inch, Sm-42

Item: CP8YAL Model: 310-001192Cross Ref: 22XZ84
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationMetalworking, Narrow Contouring, Surface Milling
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length0.438"
End TypePointed End
Head Dia.1/8"
Head MaterialCarbide
Head Material GradeC2
Included Angle14°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm90000 RPM
Number Of Ends1
Overall Length1 1/2"
Shank Dia.1/8"
Shank MaterialCarbide
Trade NumberSM-42
Head Diameter1/8"
Head Length7/16"
Head ShapeCone
List Number310M
Maximum Operating Speed90000 RPM
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Shank Diameter1/8"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberCutting LengthHead Dia.Included AngleMax. RpmEnd TypeHead MaterialPrice
GRAINGER 310-002202 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 7/8 Inch, Sm-5, Carbide | CP8XZJ 310-002202Double CutSM-57/8"1/2"28°50000 RPMPointed EndCarbide€44.21
GRAINGER 310-002200 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 1 Inch, Sm-3 | CR3CLR 310-002200Double CutSM-31"1/4"10°65000 RPMPointed EndCarbide€27.13
GRAINGER 310-002198C Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 1/2 Inch, Sm-1 | CP8XZK 310-002198CDouble CutSM-11/2"1/4"22°65000 RPMPointed EndCarbide€23.41
GRAINGER 310-002201 Cone Bur, Double Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 5/8 Inch, Sm-4, Carbide | CP8XZL 310-002201Double CutSM-45/8"3/8"28°60000 RPMPointed EndCarbide€34.16
GRAINGER 310-002203 Cone Bur, Double Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1 Inch, Sm-6, Pointed End | CP8XZM 310-002203Double CutSM-61"5/8"31°50000 RPMPointed EndCarbide€76.09
GRAINGER 310-002196 Cone Bur, Double Cut, 1/8 Inch Shank, 1/4 Inch Head, Lg Of Cut 1/2 Inch, Sm-51, Carbide | CP8XZN 310-002196Double CutSM-511/2"1/4"22°65000 RPMPointed EndCarbide€18.61
GRAINGER 310-002191 Cone Bur, Double Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 11/32 Inch, Sm-41 | CP8XZP 310-002191Double CutSM-410.344"1/8"12°90000 RPMPointed EndCarbide€11.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-001192 Cone Bur, Single Cut, 1/8 Inch Shank, 1/8 Inch Head, Lg Of Cut 7/16 Inch, Sm-42
€9.17 /unit