Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 310-001183 Cone Bur, Single Cut, 3/16 Inch Shank, 3/16 Inch Head, Lg Of Cut 1/2 Inch, Sl-81 | CP8YBT

GRAINGER 310-001183 Cone Bur, Single Cut, 3/16 Inch Shank, 3/16 Inch Head, Lg Of Cut 1/2 Inch, Sl-81

Item: CP8YBT Model: 310-001183Cross Ref: 22XZ74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBur
Abrading ApplicationMetalworking, Narrow Contouring, Narrow Surfaces, Surface Milling
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length1/2"
End TypeRadius End
Head Dia.3/16"
Head MaterialCarbide
Head Material GradeC2
Head ShapeCone
Included Angle14°
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm75000 RPM
Overall Length2"
Shank Dia.0.188"
Shank MaterialCarbide
Trade NumberSL-81
Head Diameter3/16"
Head Length1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCut TypeTrade NumberMax. RpmCutting LengthHead Dia.Head ShapeEnd TypeHead MaterialPrice
GRAINGER 310-002517 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-5/16 Inch, Sl-6Nf | CP8YAM 310-002517Aluminum CutSL-6NF50000 RPM1.312"1/2"ConeRadius EndCarbide€146.93
GRAINGER 310-004303 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 3/4 Inch Head, Lg Of Cut 1-1/2 Inch, Sl-7Nf | CP8YAN 310-004303Aluminum CutSL-7NF35000 RPM1 1/2"3/4"ConeRadius EndCarbide€176.52
GRAINGER 310-002516 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 3/8 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4Nf | CP8YAP 310-002516Aluminum CutSL-4NF60000 RPM1 1/8"3/8"ConeRadius EndCarbide€65.78
GRAINGER 310-003007 Cone Bur, Aluminum Cut, 1/4 Inch Shank, 5/8 Inch Head, Lg Of Cut 1-3/16 Inch, Sl-5Nf | CP8YAQ 310-003007Aluminum CutSL-5NF50000 RPM1.188"5/8"ConeRadius EndCarbide€119.10
GRAINGER 310-002187 Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4, Carbide | CP8YAR 310-002187Double CutSL-450000 RPM1 1/8"1/2"ConeRadius EndCarbide€42.27
GRAINGER 310-002187B Cone Bur, Double Cut, 1/4 Inch Shank, 1/2 Inch Head, Lg Of Cut 1-1/8 Inch, Sl-4L6 | CP8YAT 310-002187BDouble CutSL-4L650000 RPM1 1/8"1/2"ConeRadius EndCarbide€70.30
GRAINGER 310-002184 Cone Bur, Double Cut, 1/4 Inch Shank, 1/4 Inch Head, Lg Of Cut 5/8 Inch, Sl-1 | CP8YAU 310-002184Double CutSL-165000 RPM5/8"1/4"ConeRadius EndCarbide€22.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 310-001183 Cone Bur, Single Cut, 3/16 Inch Shank, 3/16 Inch Head, Lg Of Cut 1/2 Inch, Sl-81
€19.08 /unit