Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 309LFCO-045-01 Welding Wire 0.045 Inch Diameter 309lfco | AF7FNR 20YC47

GRAINGER 20YC47 Welding Wire 0.045 Inch Diameter 309lfco

Item: AF7FNR Model: 20YC47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.14 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Aws Classification309LFCO
Container Size1 lbs.
Container TypeSpool
Diameter0.045"
MaterialFlux Core
Arbor Hole Diameter5/8"
Elongation (as Welded)30%
Elongation (minimum Required)30%
For Material GradeGrade 304, Grade 304N, Grade 305, Grade 308, Grade 309, Grade 309L, Grade 309S
For Material TypeStainless Steel To Carbon Steel, Stainless Steel To Low Alloy Steel, Stainless Steel To Stainless Steel
ProcessFlux-Cored Welding (FCAW)
SeriesE309LFC-O
Shielding TypeSelf-Shielded
Spool Diameter4"
Spool TypePlastic Spool
Spool Width1 1/2"
StandardsAWS A5.22
Tensile Strength (as Welded)75 ksi
Tensile Strength (minimum Required)75 ksi
Weight1 lbs.
Welding Current DesignationDCEP
Wire TypeFlux Cored
Yield Strength (as Welded)Not Specified
Yield Strength (minimum Required)Not Rated

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.7
Ship length (cm)55.88
Ship width (cm)12.7
HS code7605290000

Product Variants

ProductModelMaterialTensile StrengthContainer SizeContainer TypeDiameterAws ClassificationPrice
GRAINGER 308LFCO-035-25 Welding Wire 0.035 Inch Diameter 308lfco | AF7FNG 20YC38 20YC38Flux Core-25 lbs.Spool0.035"308LFCO€1,344.36
GRAINGER 308LFCO-045-25 Welding Wire 0.045 Inch Diameter 308lfco | AF7FNH 20YC39 20YC39Flux Core-25 lbs.Spool0.045"308LFCO€1,078.73
GRAINGER 308LT1-035-11 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNJ 20YC40 20YC40Flux Core-11 lbs.Spool0.035"308LT1€290.99
GRAINGER 308LT1-035-33 Welding Wire 0.035 Inch Diameter 308lt1 | AF7FNK 20YC41 20YC41Flux Core-33 lbs.Spool0.035"308LT1€817.21
GRAINGER 308LT1-045-11 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNL 20YC42 20YC42Flux Core-11 lbs.Spool0.045"308LT1€273.95
GRAINGER 308LT1-045-33 Welding Wire 0.045 Inch Diameter 308lt1 | AF7FNM 20YC43 20YC43Flux Core-33 lbs.Spool0.045"308LT1€562.76
GRAINGER 309LFCO-035-01 Welding Wire 0.035 Inch Diameter 309lfco | AF7FNN 20YC44 20YC44Flux Core-1 lbs.Spool0.035"309LFCO€65.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 20YC47 Welding Wire 0.045 Inch Diameter 309lfco
€58.14 /unit