Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 300-006008 Center Drill, #8 Drill Size, 3/4 Inch Body Dia, 5/16 Inch Drill Point Dia, Carbide | CP8VJV

GRAINGER 300-006008 Center Drill, #8 Drill Size, 3/4 Inch Body Dia, 5/16 Inch Drill Point Dia, Carbide

Item: CP8VJV Model: 300-006008Cross Ref: 45YH76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody
Countersink Angle82°
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.0.312"
FinishBright, Uncoated
MaterialCarbide
Overall Length6"
System Of MeasurementWire
Trade SizeLong

Shipping Info:

Ship weight (kg) 0.6412
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCountersink AngleDrill Point Dia.FinishOverall LengthTrade SizeCountersink StyleMaterialCutting DirectionPrice
GRAINGER 300-001502 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia | CP8VEL 300-00150260°0.031"Tin1 1/2"-PlainCarbideRight Hand€21.96
GRAINGER 300-002002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEM 300-00200282°0.031"Bright, Uncoated1 1/2"-PlainCarbideRight Hand€18.58
GRAINGER 300-003002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEN 300-00300290°0.031"Bright, Uncoated1 1/2"-PlainCarbideRight Hand€19.24
GRAINGER 300-003002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEP 300-003002B90°0.031"TiAlN1 1/2"-PlainCarbideRight Hand€24.41
GRAINGER 300-002002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEQ 300-002002B82°0.031"TiAlN1 1/2"-PlainCarbideRight Hand€24.35
GRAINGER 300-001002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VER 300-00100260°0.031"Bright, Uncoated1 1/2"-PlainCarbideRight Hand€20.70
GRAINGER 300-001002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VET 300-001002B60°0.031"TiAlN1 1/2"-PlainCarbideRight Hand€25.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 300-006008 Center Drill, #8 Drill Size, 3/4 Inch Body Dia, 5/16 Inch Drill Point Dia, Carbide
€377.75 /unit