Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 300-001002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VET

GRAINGER 300-001002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide

Item: CP8VET Model: 300-001002BCross Ref: 45YG65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBody
Countersink Angle60°
Countersink StylePlain
Cutting DirectionRight Hand
Drill Point Dia.0.031"
FinishTiAlN
MaterialCarbide
Overall Length1 1/2"
System Of MeasurementWire
Cutting Direction - MachiningRight Hand
Drill Size#0
Finish - MachiningTiAlN
Material - MachiningCarbide
Measurement SystemWire

Shipping Info:

Ship weight (kg) 0.0072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCountersink AngleDrill Point Dia.FinishOverall LengthTrade SizeCountersink StyleMaterialCutting DirectionPrice
GRAINGER 300-001502 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia | CP8VEL 300-00150260°0.031"Tin1 1/2"-PlainCarbideRight Hand€21.96
GRAINGER 300-002002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEM 300-00200282°0.031"Bright, Uncoated1 1/2"-PlainCarbideRight Hand€18.58
GRAINGER 300-003002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEN 300-00300290°0.031"Bright, Uncoated1 1/2"-PlainCarbideRight Hand€19.24
GRAINGER 300-003002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEP 300-003002B90°0.031"TiAlN1 1/2"-PlainCarbideRight Hand€24.41
GRAINGER 300-002002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VEQ 300-002002B82°0.031"TiAlN1 1/2"-PlainCarbideRight Hand€24.35
GRAINGER 300-001002 Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide | CP8VER 300-00100260°0.031"Bright, Uncoated1 1/2"-PlainCarbideRight Hand€20.70
GRAINGER 300-003001 Center Drill, #00 Drill Size, 1/8 Inch Body Dia, 0.0265 Inch Drill Point Dia | CP8VEU 300-00300190°0.026"Bright, Uncoated1 1/2"-PlainCarbideRight Hand€18.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 300-001002B Center Drill, #0 Drill Size, 1/8 Inch Body Dia, 1/32 Inch Drill Point Dia, Carbide
€25.80 /unit