Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2YB29 Numbered Valve Tag, 076-100, Gold, 25 PK | CQ3ABP

GRAINGER 2YB29 Numbered Valve Tag, 076-100, Gold, 25 PK

Item: CQ3ABP Model: 2YB29
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemTag
Character TypeNumbers
Chemical ResistanceNo
ColorGold
Corrosion ResistanceNo
Indoor/outdoorIndoor/Outdoor
Marking StyleStamped
Mounting Hole Dia.0.188"
Number Of Printed Sides1
Printed LanguageEnglish
Serialization MethodConsecutive Numbers
Valve Tag ApplicationGeneral Purpose
Write On SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Graffiti ResistantNo
Indoor/outdoor UsageIndoor/Outdoor
Mounting Hole Diameter0.1875"
Number Sequence076-100

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialHeightDiameterThicknessMounting Hole Dia.Corrosion ResistanceWrite On SurfacePkg. Qty.Price
GRAINGER 22FC72 Numbered Tag, Plastic, 1 1/2 Inch Dia, 076-100, Black/Silver, Round, 25 PK | CQ3AAL 22FC72Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€77.62
GRAINGER 22FC73 Numbered Tag, Plastic, 1 1/2 Inch Dia, 101-125, Black/Silver, Round, 25 PK | CQ3AAM 22FC73Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€78.58
GRAINGER 22FC74 Numbered Tag, Plastic, 1 1/2 Inch Dia, 126-150, Black/Silver, Round, 25 PK | CQ3AAN 22FC74Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€80.09
GRAINGER 22FC76 Numbered Tag, Plastic, 1 1/2 Inch Dia, 176-200, Black/Silver, Round, 25 PK | CQ3AAP 22FC76Black, SilverPlastic1 1/2"1 1/2"-0.188"--25€78.58
GRAINGER 22CN27 Numbered Tag, Plastic, 1 1/4 Inch Dia, 201-300, Red/White, Round, 100 PK | CQ3AAQ 22CN27Red, WhitePlastic1 1/4"1 1/4"-1/8"--100€63.35
GRAINGER 22FC58 Numbered Tag, Plastic, 1 1/8 Inch Dia, 201-300, Green/White, Round, 100 PK | CQ3AAR 22FC58Green, WhitePlastic1 1/8"1 1/8"-1/8"--100€50.95
GRAINGER 22CN71 Numbered Tag, Plastic, 101-200, Green/White, Rectangle, 100 PK | CQ3AAW 22CN71Green, WhitePlastic1"--1/8"--100€48.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2YB29 Numbered Valve Tag, 076-100, Gold, 25 PK