Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2ERP8 Warning Light, Red, Strobe Tube, 12 to 80V DC, 150000 Candela, 8000 hr Lamp Life | CQ7ELU

GRAINGER 2ERP8 Warning Light, Red, Strobe Tube, 12 to 80V DC, 150000 Candela, 8000 hr Lamp Life

Item: CQ7ELU Model: 2ERP8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Light
Amps Drawn0.049-0.33A
ColorRed
Depth2 4/5"
Diameter3 3/4"
Flashes Per Minute72 FPM
Height5 1/4"
Housing MaterialABS
Lamp Life8000 hrs.
Lamp TypeStrobe Tube
Lens DesignDome
Lens MaterialPolycarbonate
Light Output150000 cd
Mounting TypeSurface
Operating Temp.-31°F to +150°F
Power Source12-80V DC
RatingNEMA 4X
Voltage12-80V DC

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterHeightVoltageOperating Temp.Mounting TypePower SourceDepthAmps DrawnPrice
GRAINGER 22UU17 Warning Light Accessory, 1 5/8 Inch Heightt, 2 3/4 Inch Dia, Nylon, Aluminum Pole | CQ7ELB 22UU172 3/4"1 5/8"--15°C to +40°CSurface---€9.15
GRAINGER 22UU48 Warning Light Accessory, 10 15/32 Inch Heightt, 2 3/4 Inch Dia, Nylon, Aluminum Pole | CQ7ELC 22UU482 3/4"10.469"--15°C to +40°CSurface With Pole---€31.01
GRAINGER 2ERP9 Warning Light, Amber, Strobe Tube, 12 to 80V DC, 150000 Candela, Dome, 5 Inch Dia | CQ7ELD 2ERP95"3 5/8"12-48V DC-31°F to +150°FSurface12-80V DC5"0.072-0.33A€126.21
GRAINGER 2ERT3 Warning Light, Amber, Strobe Tube, 12 to 80V DC, 150000 Candela, Dome, 72 | CQ7ELE 2ERT35 3/4"4 1/2"12-80V DC-31°F to +150°FSurface12-80V DC4 1/2"0.095-0.55A€71.95
GRAINGER 2ERT4 Warning Light, Amber, Strobe Tube, 12 to 80V DC, 150000 Candela, Dome, 72 | CQ7ELF 2ERT45 3/4"2 1/2"12-80V DC-31°F to +150°FSurface12-80V DC2.333"0.049-0.33A€68.42
GRAINGER 2ERN8 Warning Light, Amber, Strobe Tube, 12 to 80V DC, 150000 Candela, Dome, 72 | CQ7ELG 2ERN82 3/4"6 3/8"12-80V DC-31°F to +150°FMNPT12-80V DC2 4/5"0.049-0.33A€62.07
GRAINGER 2ERP2 Warning Light, Amber, Strobe Tube, 120VAC, 150000 Candela, 8000 hr Lamp Life | CQ7ELH 2ERP22 3/4"6 3/8"120V AC-31°F to +150°FMNPT120V AC2 4/5"0.08A€131.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2ERP8 Warning Light, Red, Strobe Tube, 12 to 80V DC, 150000 Candela, 8000 hr Lamp Life
€117.52 /unit