Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2E97-12 X 300 Film Tape, Clear, 2.8 mil Tape Thick, Coextruded Multipolymer, Acrylic | CQ7FHN

GRAINGER 2E97-12" X 300' Film Tape, Clear, 2.8 mil Tape Thick, Coextruded Multipolymer, Acrylic

Item: CQ7FHN Model: 2E97-12" X 300'Cross Ref: 494J79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€882.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilm Tape
Adhesive MaterialAcrylic
Backing MaterialCoextruded Multipolymer
ColorClear
Max. Tape Performance Temp.Not Rated
Tape Core Dia.3"
Tape Elongation500%
Thickness2.8 mil.
Maximum Tape Performance TemperatureNot Rated
Tape Adhesive MaterialAcrylic
Tape Backing MaterialCoextruded Multipolymer
Tape ColorClear
Tape Core Diameter3"
Tape Tensile StrengthNot Rated
Tape Thickness2.8 mil.

Shipping Info:

Ship weight (kg) 2.0475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Tape Performance Temp.Adhesion To SteelBacking MaterialColorTape ElongationEnvironmentSurface CompatibilityMin. Tape Performance Temp.Pkg. Qty.Price
GRAINGER 2125B-12"X25 2125B-12"X25'160°F5 oz./in.Polyethylene FilmBlue450%Indoor And OutdoorGlass, MetalNot Rated1€27.41
GRAINGER 2AU23B/UV-48" X 300 2AU23B/UV-48" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,981.28
GRAINGER 2AU23B/UV-12" X 300 2AU23B/UV-12" X 300'180°F-Coextruded MultipolymerBlue500%---1€538.69
GRAINGER 2A87B-48"X25 2A87B-48"X25'160°F-Coextruded MultipolymerBlue500%---1€175.96
GRAINGER 2A25B-6" X 25 2A25B-6" X 25'160°F-Coextruded MultipolymerBlue500%---1€28.71
GRAINGER 2A25B-12" X 25 2A25B-12" X 25'160°F-Coextruded MultipolymerBlue500%---1€56.87
GRAINGER 2AU23B/UV-24" X 300 2AU23B/UV-24" X 300'180°F-Coextruded MultipolymerBlue500%---1€1,055.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2E97-12" X 300' Film Tape, Clear, 2.8 mil Tape Thick, Coextruded Multipolymer, Acrylic
€882.56 /unit