Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2CDZ9 Number Set, 0 to 8 With 6 Serving as 9, 1/4 Inch Character Height, 3 Inch Shank Length | CQ4EYY

GRAINGER 2CDZ9 Number Set, 0 to 8 With 6 Serving as 9, 1/4 Inch Character Height, 3 Inch Shank Length

Item: CQ4EYY Model: 2CDZ9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Set
Case MaterialPlastic
Character Height1/4"
Characters Included0 To 8 (With 6 Serving As 9)
DutyModerate
FontBritish
For Max Surface HardnessRockwell C62
Impression Letter TypeLow Stress Dot Design
Includes HolderNo
MaterialSteel
Metal Stamp TypeNumber Set
Shank Length3"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMetal Stamp TypeCharacters IncludedCharacter HeightShank LengthImpression Letter TypeFor Max Surface HardnessCase MaterialMaterialPrice
GRAINGER 20Y501 Hand Stamp, Ampersand/A to Z, 4 Inch Shank Length | CQ4EYV 20Y501Letter SetA To Z, Amper Sand (&)-4"-Rockwell C62Plastic-€507.84
GRAINGER 2CEA1 Letter and Number Set, 0 to 8 /Ampersand /A to Z, Steel | CQ4EYW 2CEA1Letter/Number Set0 To 8 (With 6 Serving As 9), A To Z, Amper Sand (&)1/4"3"Low Stress Dot DesignRockwell C62PlasticSteel€437.09
GRAINGER 2CDZ5 Letter Set, Ampersand /A to Z, 1/8 Inch Character Ht, 2 3/4 Inch Shank Length, Steel | CQ4EYX 2CDZ5Letter SetA To Z, Amper Sand (&)1/8"2 3/4"Low Stress Dot Design-PlasticSteel€183.90
GRAINGER 2CEA3 Number Set, 0 to 8 With 6 Serving as 9, 3/8 Inch Character Height, 3 3/8 Inch Shank Length | CQ4EYZ 2CEA3Number Set0 To 8 (With 6 Serving As 9)3/8"3 3/8"Low Stress Dot Design-PlasticSteel€163.17
GRAINGER 2CEA2 Letter Set, Ampersand /A to Z, 3/8 Inch Character Ht, 3 3/8 Inch Shank Length, Steel | CQ4EZA 2CEA2Letter SetA To Z, Amper Sand (&)3/8"3 3/8"Low Stress Dot DesignRockwell C62PlasticSteel€454.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2CDZ9 Number Set, 0 to 8 With 6 Serving as 9, 1/4 Inch Character Height, 3 Inch Shank Length
€96.97 /unit