Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 2CDZ5 Letter Set, Ampersand /A to Z, 1/8 Inch Character Ht, 2 3/4 Inch Shank Length, Steel | CQ4EYX

GRAINGER 2CDZ5 Letter Set, Ampersand /A to Z, 1/8 Inch Character Ht, 2 3/4 Inch Shank Length, Steel

Item: CQ4EYX Model: 2CDZ5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Set
Case MaterialPlastic
Character Height1/8"
Characters IncludedA To Z, Amper Sand (&)
Impression Letter TypeLow Stress Dot Design
MaterialSteel
Metal Stamp TypeLetter Set
Shank Length2 3/4"

Shipping Info:

Ship weight (kg) 1.2645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMetal Stamp TypeCharacters IncludedCharacter HeightShank LengthImpression Letter TypeFor Max Surface HardnessCase MaterialMaterialPrice
GRAINGER 20Y501 Hand Stamp, Ampersand/A to Z, 4 Inch Shank Length | CQ4EYV 20Y501Letter SetA To Z, Amper Sand (&)-4"-Rockwell C62Plastic-€507.84
GRAINGER 2CEA1 Letter and Number Set, 0 to 8 /Ampersand /A to Z, Steel | CQ4EYW 2CEA1Letter/Number Set0 To 8 (With 6 Serving As 9), A To Z, Amper Sand (&)1/4"3"Low Stress Dot DesignRockwell C62PlasticSteel€437.09
GRAINGER 2CDZ9 Number Set, 0 to 8 With 6 Serving as 9, 1/4 Inch Character Height, 3 Inch Shank Length | CQ4EYY 2CDZ9Number Set0 To 8 (With 6 Serving As 9)1/4"3"Low Stress Dot DesignRockwell C62PlasticSteel€91.59
GRAINGER 2CEA3 Number Set, 0 to 8 With 6 Serving as 9, 3/8 Inch Character Height, 3 3/8 Inch Shank Length | CQ4EYZ 2CEA3Number Set0 To 8 (With 6 Serving As 9)3/8"3 3/8"Low Stress Dot Design-PlasticSteel€163.17
GRAINGER 2CEA2 Letter Set, Ampersand /A to Z, 3/8 Inch Character Ht, 3 3/8 Inch Shank Length, Steel | CQ4EZA 2CEA2Letter SetA To Z, Amper Sand (&)3/8"3 3/8"Low Stress Dot DesignRockwell C62PlasticSteel€454.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 2CDZ5 Letter Set, Ampersand /A to Z, 1/8 Inch Character Ht, 2 3/4 Inch Shank Length, Steel
€194.72 /unit