Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 284-000663 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, Straight | CQ2BKL

GRAINGER 284-000663 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, Straight

Item: CQ2BKL Model: 284-000663Cross Ref: 55HP53
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
Flute TypeSpiral
For Material HardnessLess Than 240 To Greater Than 240HB, Less Than 28-65RC
GradeGrade C2
Helix AngleVariable
List Number284
MaterialCarbide
Material ApplicationCast Iron, Stainless Steel, Steel, Super Alloy
Milling Dia.1/2"
Number Of Coolant Holes0
Number Of Flutes4
Overall Length4"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationAlloy Steel
Shank Dia.1/2"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
Corner Radius0"
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut1"
Material - MachiningCarbide
Material ApplicationsCast Iron, Stainless Steel, Steel, Super Alloy
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Primary Material Application Iso CodeM, S
Secondary Material Application Iso CodeK, M, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthGradeCorner RadiusPrice
GRAINGER 282-911750 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 3/4 Inch Length Of Cut | CQ2BBK 282-9117501"21"HPNF42°4"High Performance0.03"€277.88
GRAINGER 282-912625 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 2 5/8 Inch Length Of Cut | CQ2BBL 282-9126251"21"HPNF42°5"High Performance0.03"€365.64
GRAINGER 282-913250 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 3 1/4 Inch Length Of Cut | CQ2BBM 282-9132501"21"HPNF42°6"High Performance0.03"€454.48
GRAINGER 282-914125 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 4 1/8 Inch Length Of Cut | CQ2BBN 282-9141251"21"HPNF42°7"High Performance0.03"€701.73
GRAINGER 282-501255 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBP 282-5012551/2"21/2"HPNF42°3"High Performance3/25"€67.11
GRAINGER 282-501250 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBQ 282-5012501/2"21/2"HPNF42°3"High Performance0.015"€76.53
GRAINGER 282-501252 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBR 282-5012521/2"21/2"HPNF42°3"High Performance0.03"€67.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 284-000663 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, Straight
€106.43 /unit