Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 284-000660 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, Straight | CQ2CMK

GRAINGER 284-000660 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, Straight

Item: CQ2CMK Model: 284-000660Cross Ref: 55HP50
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishAlTiCrN
Flute TypeSpiral
For Material HardnessLess Than 240 To Greater Than 240HB, Less Than 28-65RC
GradeGrade C2
Helix AngleVariable
List Number284
MaterialCarbide
Material ApplicationCast Iron, Stainless Steel, Steel, Super Alloy
Milling Dia.1/2"
Number Of Coolant Holes0
Number Of Flutes4
Overall Length4"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationAlloy Steel
Shank Dia.1/2"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiCrN
Length Of Cut1"
Material - MachiningCarbide
Material ApplicationsCast Iron, Stainless Steel, Steel, Super Alloy
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Shank Dia.List NumberHelix AngleOverall LengthNumber Of FlutesFinishGradePrice
GRAINGER 267-100115 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia | CQ2CJH 267-1001151"1"26730°4"3Aluminum Titanium NitrideGrade C2€329.13
GRAINGER 267-500103 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia | CQ2CJJ 267-5001031/2"1/2"26730°3"3Aluminum Titanium NitrideGrade C2€87.91
GRAINGER 267-250753 Corner Radius End Mill, 3 Flutes, 1/4 Inch Milling Dia | CQ2CJK 267-2507531/4"1/4"26730°2 1/2"3Aluminum Titanium NitrideGrade C2€37.81
GRAINGER 267-187628 Corner Radius End Mill, 3 Flutes, 3/16 Inch Milling Dia | CQ2CJL 267-1876280.188"0.188"26730°2"3Aluminum Titanium NitrideGrade C2€27.95
GRAINGER 267-750115 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia | CQ2CJM 267-7501153/4"3/4"26730°4"3Aluminum Titanium NitrideGrade C2€213.35
GRAINGER 267-375878 Corner Radius End Mill, 3 Flutes, 3/8 Inch Milling Dia | CQ2CJN 267-3758783/8"3/8"26730°2 1/2"3Aluminum Titanium NitrideGrade C2€54.92
GRAINGER 267-312815 Corner Radius End Mill, 3 Flutes, 5/16 Inch Milling Dia | CQ2CJP 267-3128150.312"0.312"26730°2 1/2"3Aluminum Titanium NitrideGrade C2€48.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 284-000660 Corner Radius End Mill, 4 Flutes, 1/2 Inch Milling Dia, Straight
€125.58 /unit