Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 282-500750 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ2BBX

GRAINGER 282-500750 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3/4 Inch Length Of Cut

Item: CQ2BBX Model: 282-500750Cross Ref: 52ZR78
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.015"
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
GradeHigh Performance
Helix Angle42°
List NumberHPNF
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningBright (Uncoated)
Length Of Cut3/4"
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Primary Material Application Iso CodeN
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0986
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthGradeCorner RadiusPrice
GRAINGER 282-911750 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 3/4 Inch Length Of Cut | CQ2BBK 282-9117501"21"HPNF42°4"High Performance0.03"€277.88
GRAINGER 282-912625 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 2 5/8 Inch Length Of Cut | CQ2BBL 282-9126251"21"HPNF42°5"High Performance0.03"€365.64
GRAINGER 282-913250 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 3 1/4 Inch Length Of Cut | CQ2BBM 282-9132501"21"HPNF42°6"High Performance0.03"€454.48
GRAINGER 282-914125 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 4 1/8 Inch Length Of Cut | CQ2BBN 282-9141251"21"HPNF42°7"High Performance0.03"€701.73
GRAINGER 282-501255 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBP 282-5012551/2"21/2"HPNF42°3"High Performance3/25"€67.11
GRAINGER 282-501250 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBQ 282-5012501/2"21/2"HPNF42°3"High Performance0.015"€76.53
GRAINGER 282-501252 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBR 282-5012521/2"21/2"HPNF42°3"High Performance0.03"€67.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 282-500750 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3/4 Inch Length Of Cut
€63.72 /unit