Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 257-625114 Corner Radius End Mill, 4 Flutes, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BUD

GRAINGER 257-625114 Corner Radius End Mill, 4 Flutes, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut

Item: CQ2BUD Model: 257-625114Cross Ref: 55HK81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
Flute TypeSpiral
For Material HardnessLess Than 240 To Greater Than 240HB, Less Than 28-65RC
GradeGrade C2
Helix Angle30°
List Number257
MaterialCarbide
Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy
Milling Dia.5/8"
Number Of Coolant Holes0
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationHardened Steel, Stainless Steel, Steel
Shank Dia.5/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberHelix AngleOverall LengthGradeCorner RadiusPrice
GRAINGER 282-911750 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 1 3/4 Inch Length Of Cut | CQ2BBK 282-9117501"21"HPNF42°4"High Performance0.03"€277.88
GRAINGER 282-912625 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 2 5/8 Inch Length Of Cut | CQ2BBL 282-9126251"21"HPNF42°5"High Performance0.03"€365.64
GRAINGER 282-913250 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 3 1/4 Inch Length Of Cut | CQ2BBM 282-9132501"21"HPNF42°6"High Performance0.03"€454.48
GRAINGER 282-914125 Corner Radius End Mill, 2 Flutes, 1 Inch Milling Dia, 4 1/8 Inch Length Of Cut | CQ2BBN 282-9141251"21"HPNF42°7"High Performance0.03"€701.73
GRAINGER 282-501255 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBP 282-5012551/2"21/2"HPNF42°3"High Performance3/25"€67.11
GRAINGER 282-501250 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBQ 282-5012501/2"21/2"HPNF42°3"High Performance0.015"€76.53
GRAINGER 282-501252 Corner Radius End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ2BBR 282-5012521/2"21/2"HPNF42°3"High Performance0.03"€67.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 257-625114 Corner Radius End Mill, 4 Flutes, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut
€129.47 /unit