Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 256-625117 Corner Chamfer End Mill, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut, 4 Flutes, 0 In | CQ2CEC

GRAINGER 256-625117 Corner Chamfer End Mill, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut, 4 Flutes, 0 In

Item: CQ2CEC Model: 256-625117Cross Ref: 55HK62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Chamfer End Mill
Chamfer Angle45°
Chamfer Width0.025"
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Chamfer
End TypeSingle End
FinishAlTiCrN
GradeGrade C2
Helix Angle37°
List Number256
MaterialCarbide
Milling Dia.5/8"
Number Of Flutes4
Overall Length3 1/2"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationGeneral Purpose
Shank Dia.5/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiCrN
Length Of Cut1 1/4"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthHelix AngleCutting LengthPrice
GRAINGER 255-101000B Corner Chamfer End Mill, 1 Inch Milling Dia, 2 Inch Length Of Cut, 0 In | CQ2CAP 255-101000B1"51"AlTiCrN2555"20°2"€523.80
GRAINGER 255-101000 Corner Chamfer End Mill, 1 Inch Milling Dia, 2 Inch Length Of Cut, 5 Inch Overall Length | CQ2CAQ 255-1010001"51"Bright, Uncoated2555"20°2"€458.90
GRAINGER 255-051000 Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2CAR 255-0510001"31"Bright, Uncoated2554"37°1 3/4"€319.90
GRAINGER 255-051000D Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2CAT 255-051000D1"31"ZRN2554"37°1 3/4"€359.91
GRAINGER 255-201000B Corner Chamfer End Mill, 1 Inch Milling Dia, 5 Inch Overall Length | CQ2CAU 255-201000B1"51"AlTiCrN2555"20°2 5/8"€522.79
GRAINGER 255-301000 Corner Chamfer End Mill, 1 Inch Milling Dia, 6 Inch Overall Length | CQ2CAV 255-3010001"51"Bright, Uncoated2556"20°3 1/4"€586.39
GRAINGER 255-301100B Corner Chamfer End Mill, 1 Inch Milling Dia, 7 Inch Overall Length | CQ2CAW 255-301100B1"51"AlTiCrN2557"20°4 1/8"€788.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 256-625117 Corner Chamfer End Mill, 5/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut, 4 Flutes, 0 In
€198.30 /unit