Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 256-437100 Corner Chamfer End Mill, 7/16 Inch Milling Dia, 2 3/4 Inch Overall Length | CQ2CDV

GRAINGER 256-437100 Corner Chamfer End Mill, 7/16 Inch Milling Dia, 2 3/4 Inch Overall Length

Item: CQ2CDV Model: 256-437100Cross Ref: 55HK57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Chamfer End Mill
Chamfer Angle45°
Chamfer Width0.025"
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Chamfer
End TypeSingle End
FinishBright, Uncoated
GradeGrade C2
Helix Angle37°
List Number256
MaterialCarbide
Milling Dia.0.438"
Number Of Flutes4
Overall Length2 3/4"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationGeneral Purpose
Shank Dia.0.438"
Shank TypeStraight
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthHelix AngleCutting LengthPrice
GRAINGER 255-101000B Corner Chamfer End Mill, 1 Inch Milling Dia, 2 Inch Length Of Cut, 0 In | CQ2CAP 255-101000B1"51"AlTiCrN2555"20°2"€523.80
GRAINGER 255-101000 Corner Chamfer End Mill, 1 Inch Milling Dia, 2 Inch Length Of Cut, 5 Inch Overall Length | CQ2CAQ 255-1010001"51"Bright, Uncoated2555"20°2"€458.90
GRAINGER 255-051000 Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2CAR 255-0510001"31"Bright, Uncoated2554"37°1 3/4"€319.90
GRAINGER 255-051000D Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2CAT 255-051000D1"31"ZRN2554"37°1 3/4"€359.91
GRAINGER 255-201000B Corner Chamfer End Mill, 1 Inch Milling Dia, 5 Inch Overall Length | CQ2CAU 255-201000B1"51"AlTiCrN2555"20°2 5/8"€522.79
GRAINGER 255-301000 Corner Chamfer End Mill, 1 Inch Milling Dia, 6 Inch Overall Length | CQ2CAV 255-3010001"51"Bright, Uncoated2556"20°3 1/4"€586.39
GRAINGER 255-301100B Corner Chamfer End Mill, 1 Inch Milling Dia, 7 Inch Overall Length | CQ2CAW 255-301100B1"51"AlTiCrN2557"20°4 1/8"€788.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 256-437100 Corner Chamfer End Mill, 7/16 Inch Milling Dia, 2 3/4 Inch Overall Length
€76.06 /unit