Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 251-004105B Corner Chamfer End Mill, 1/8 Inch Milling Dia, 3/16 Inch Length Of Cut, 4 Flutes, 0 In | CQ2CCB

GRAINGER 251-004105B Corner Chamfer End Mill, 1/8 Inch Milling Dia, 3/16 Inch Length Of Cut, 4 Flutes, 0 In

Item: CQ2CCB Model: 251-004105BCross Ref: 55HJ83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Chamfer End Mill
Chamfer Angle45°
Chamfer Width0.003"
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.188"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Chamfer
End TypeSingle End
FinishAluminum Titanium Nitride
GradeGrade C2
Helix Angle30°
List Number251
MaterialCarbide
Milling Dia.1/8"
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationGeneral Purpose
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut3/16"
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Primary Material Application Iso CodeM, S
Secondary Material Application Iso CodeH, K, P
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthHelix AngleCutting LengthPrice
GRAINGER 255-101000B Corner Chamfer End Mill, 1 Inch Milling Dia, 2 Inch Length Of Cut, 0 In | CQ2CAP 255-101000B1"51"AlTiCrN2555"20°2"€523.80
GRAINGER 255-101000 Corner Chamfer End Mill, 1 Inch Milling Dia, 2 Inch Length Of Cut, 5 Inch Overall Length | CQ2CAQ 255-1010001"51"Bright, Uncoated2555"20°2"€458.90
GRAINGER 255-051000 Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2CAR 255-0510001"31"Bright, Uncoated2554"37°1 3/4"€319.90
GRAINGER 255-051000D Corner Chamfer End Mill, 1 Inch Milling Dia, 4 Inch Overall Length | CQ2CAT 255-051000D1"31"ZRN2554"37°1 3/4"€359.91
GRAINGER 255-201000B Corner Chamfer End Mill, 1 Inch Milling Dia, 5 Inch Overall Length | CQ2CAU 255-201000B1"51"AlTiCrN2555"20°2 5/8"€522.79
GRAINGER 255-301000 Corner Chamfer End Mill, 1 Inch Milling Dia, 6 Inch Overall Length | CQ2CAV 255-3010001"51"Bright, Uncoated2556"20°3 1/4"€586.39
GRAINGER 255-301100B Corner Chamfer End Mill, 1 Inch Milling Dia, 7 Inch Overall Length | CQ2CAW 255-301100B1"51"AlTiCrN2557"20°4 1/8"€788.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 251-004105B Corner Chamfer End Mill, 1/8 Inch Milling Dia, 3/16 Inch Length Of Cut, 4 Flutes, 0 In
€34.06 /unit