Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 251-004050 Corner Chamfer End Mill, Carbide, Bright Finish, 1/16 Inch Milling Dia | CQ2MHH

GRAINGER 251-004050 Corner Chamfer End Mill, Carbide, Bright Finish, 1/16 Inch Milling Dia

Item: CQ2MHH Model: 251-004050Cross Ref: 55HJ61
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Chamfer End Mill
Chamfer Angle45°
Chamfer Width0.003"
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.188"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Chamfer
End TypeSingle End
FinishBright, Uncoated
Flute TypeSpiral
GradeGrade C2
Helix Angle30°
List Number251
MaterialCarbide
Material ApplicationCast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Milling Dia.0.062"
Number Of Coolant Holes0
Number Of Flutes4
Overall Length1 1/2"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationGeneral Purpose
Shank Dia.1/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut3/16"
Material - MachiningCarbide
Material ApplicationsCast Iron, Hardened Steel, Nickel, Stainless Steels, Steels, Titanium
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Neck Dia.0"
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesFinishOverall LengthCutting LengthNeck LengthNeck Dia.End Mill StylePrice
GRAINGER 251-003045B Corner Chamfer End Mill, Carbide, Altin Finish, 1/16 Inch Milling Dia, 3 Flutes | CQ2MFR 251-003045B0.062"3Aluminum Titanium Nitride1 1/2"0.094"--Corner Chamfer€31.65
GRAINGER 251-003050B Corner Chamfer End Mill, Carbide, Altin Finish, 1/16 Inch Milling Dia, 3 Flutes | CQ2MFT 251-003050B0.062"3Aluminum Titanium Nitride1 1/2"0.188"--Corner Chamfer€31.62
GRAINGER 251-003055B Corner Chamfer End Mill, Carbide, Altin Finish, 1/16 Inch Milling Dia, 3 Flutes | CQ2MFU 251-003055B0.062"3Aluminum Titanium Nitride2 1/2"0.094"3/8"0.047"Corner Chamfer€42.67
GRAINGER 251-003060B Corner Chamfer End Mill, Carbide, Altin Finish, 1/16 Inch Milling Dia, 3 Flutes | CQ2MFV 251-003060B0.062"3Aluminum Titanium Nitride2 1/2"0.094"5/8"0.047"Corner Chamfer€43.16
GRAINGER 251-004060B Corner Chamfer End Mill, Carbide, Altin Finish, 1/16 Inch Milling Dia, 4 Flutes | CQ2MFW 251-004060B0.062"4Aluminum Titanium Nitride2 1/2"0.094"5/8"0.047"Corner Chamfer€43.16
GRAINGER 251-004055B Corner Chamfer End Mill, Carbide, Altin Finish, 1/16 Inch Milling Dia, 4 Flutes | CQ2MFX 251-004055B0.062"4Aluminum Titanium Nitride2 1/2"0.094"3/8"0.047"Corner Chamfer€42.67
GRAINGER 251-004045B Corner Chamfer End Mill, Carbide, Altin Finish, 1/16 Inch Milling Dia, 4 Flutes | CQ2MFY 251-004045B0.062"4Aluminum Titanium Nitride1 1/2"0.094"--Corner Chamfer€30.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 251-004050 Corner Chamfer End Mill, Carbide, Bright Finish, 1/16 Inch Milling Dia
€31.25 /unit