Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 251-002100B Ball End Mill, 4 Flutes, 1/64 Inch Milling Dia, 0 Inch Neck Length | CQ2MRU

GRAINGER 251-002100B Ball End Mill, 4 Flutes, 1/64 Inch Milling Dia, 0 Inch Neck Length

Item: CQ2MRU Model: 251-002100BCross Ref: 55HH71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeSingle End
FinishAluminum Titanium Nitride
Helix Angle30°
List Number251
MaterialCarbide
Milling Dia.0.016"
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1/8"
Material - MachiningCarbide
Measurement SystemFractional Inch
Neck Diameter0"
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeList NumberOverall LengthCutting LengthPrice
GRAINGER 221-001395 Ball End Mill, 2 Flutes, 1 mm Milling Dia | CQ2MJZ 221-0013951 mm23 mmBright, UncoatedSingle End22139 mm4 mm€16.82
GRAINGER 221-001400B Ball End Mill, 2 Flutes, 1 mm Milling Dia, 0 Inch Neck Length | CQ2MKA 221-001400B1 mm23 mmAluminum Titanium NitrideSingle End22139 mm5.5 mm€20.59
GRAINGER 221-001400A Ball End Mill, 2 Flutes, 1 mm Milling Dia, 5.5 mm Length Of Cut | CQ2MKB 221-001400A1 mm23 mmTinSingle End22139 mm5.5 mm€16.71
GRAINGER 221-001400C Ball End Mill, 2 Flutes, 1 mm Milling Dia, 5.5 mm Length Of Cut | CQ2MKC 221-001400C1 mm23 mmTitanium CarbonitrideSingle End22139 mm5.5 mm€17.40
GRAINGER 221-001410 Ball End Mill, 2 Flutes, 1.5 mm Milling Dia | CQ2MKD 221-0014101.5 mm23 mmBright, UncoatedSingle End22139 mm5 mm€14.26
GRAINGER 221-001410B Ball End Mill, 2 Flutes, 1.5 mm Milling Dia, 0 Inch Neck Length | CQ2MKE 221-001410B1.5 mm23 mmAluminum Titanium NitrideSingle End22139 mm5 mm€17.93
GRAINGER 221-001410A Ball End Mill, 2 Flutes, 1.5 mm Milling Dia, 5 mm Length Of Cut | CQ2MKF 221-001410A1.5 mm23 mmTinSingle End22139 mm5 mm€15.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 251-002100B Ball End Mill, 4 Flutes, 1/64 Inch Milling Dia, 0 Inch Neck Length
€92.16 /unit