Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 242-031055 Ball End Mill, 4 Flutes, 11/64 Inch Milling Dia | CP8MDU

GRAINGER 242-031055 Ball End Mill, 4 Flutes, 11/64 Inch Milling Dia

Item: CP8MDU Model: 242-031055Cross Ref: 19LW28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.312"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeDouble End
FinishAluminum Titanium Nitride
GradeGeneral Purpose
Helix Angle30°
List Number242
MaterialCarbide
Milling Dia.0.172"
Number Of Flutes4
Overall Length2"
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel
Shank Dia.0.188"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut5/16"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Length0"
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthEnd Mill StylePrice
GRAINGER 240-031120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYP 240-0311201/2"21/2"Aluminum Titanium Nitride2403"5/8"Ball Nose€101.99
GRAINGER 243-001103 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYQ 243-0011031/2"21/2"Aluminum Titanium Nitride2434"1"Ball Nose€160.71
GRAINGER 240-021120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYR 240-0211201/2"21/2"Titanium Carbonitride2403"5/8"Ball Nose€89.54
GRAINGER 240-001120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYT 240-0011201/2"21/2"Bright, Uncoated2403"5/8"Ball Nose€86.73
GRAINGER 243-001100 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYU 243-0011001/2"21/2"Bright, Uncoated2434"1"Ball Nose€131.44
GRAINGER 240-001121 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8LYV 240-0011211/2"21/2"Tin2403"5/8"Ball Nose€84.80
GRAINGER 240-031080 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia | CP8LYW 240-0310801/4"21/4"Aluminum Titanium Nitride2402 1/2"1/2"Ball Nose€45.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 242-031055 Ball End Mill, 4 Flutes, 11/64 Inch Milling Dia
€35.98 /unit