Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 240-031075 Ball End Mill, 2 Flutes, 15/64 Inch Milling Dia | CP8LZN

GRAINGER 240-031075 Ball End Mill, 2 Flutes, 15/64 Inch Milling Dia

Item: CP8LZN Model: 240-031075Cross Ref: 19LV81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeDouble End
FinishAluminum Titanium Nitride
GradeGeneral Purpose
Helix Angle30°
List Number240
MaterialCarbide
Milling Dia.0.234"
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.1/4"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut1/2"
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Neck Length0"
Primary Material Application Iso CodeH, K, M, N, P
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthEnd Mill StylePrice
GRAINGER 240-031120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYP 240-0311201/2"21/2"Aluminum Titanium Nitride2403"5/8"Ball Nose€101.99
GRAINGER 243-001103 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYQ 243-0011031/2"21/2"Aluminum Titanium Nitride2434"1"Ball Nose€160.71
GRAINGER 240-021120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYR 240-0211201/2"21/2"Titanium Carbonitride2403"5/8"Ball Nose€89.54
GRAINGER 240-001120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYT 240-0011201/2"21/2"Bright, Uncoated2403"5/8"Ball Nose€86.73
GRAINGER 243-001100 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYU 243-0011001/2"21/2"Bright, Uncoated2434"1"Ball Nose€131.44
GRAINGER 240-001121 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8LYV 240-0011211/2"21/2"Tin2403"5/8"Ball Nose€84.80
GRAINGER 240-031080 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia | CP8LYW 240-0310801/4"21/4"Aluminum Titanium Nitride2402 1/2"1/2"Ball Nose€45.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 240-031075 Ball End Mill, 2 Flutes, 15/64 Inch Milling Dia
€43.64 /unit