Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 240-021110 Ball End Mill, 2 Flutes, 7/16 Inch Milling Dia | CP8MAP

GRAINGER 240-021110 Ball End Mill, 2 Flutes, 7/16 Inch Milling Dia

Item: CP8MAP Model: 240-021110Cross Ref: 55HG77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.562"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleBall Nose
End TypeDouble End
FinishTitanium Carbonitride
Helix Angle30°
List Number240
MaterialCarbide
Milling Dia.0.438"
Number Of Flutes2
Overall Length2.7"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Shank Dia.0.438"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut9/16"
Material - MachiningCarbide
Measurement SystemFractional Inch
Neck Length0"
Shank Type - MachiningStraight
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishList NumberOverall LengthCutting LengthEnd Mill StylePrice
GRAINGER 240-031120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYP 240-0311201/2"21/2"Aluminum Titanium Nitride2403"5/8"Ball Nose€101.99
GRAINGER 243-001103 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYQ 243-0011031/2"21/2"Aluminum Titanium Nitride2434"1"Ball Nose€160.71
GRAINGER 240-021120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYR 240-0211201/2"21/2"Titanium Carbonitride2403"5/8"Ball Nose€89.54
GRAINGER 240-001120 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYT 240-0011201/2"21/2"Bright, Uncoated2403"5/8"Ball Nose€86.73
GRAINGER 243-001100 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia | CP8LYU 243-0011001/2"21/2"Bright, Uncoated2434"1"Ball Nose€131.44
GRAINGER 240-001121 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 3 Inch Overall Length | CP8LYV 240-0011211/2"21/2"Tin2403"5/8"Ball Nose€84.80
GRAINGER 240-031080 Ball End Mill, 2 Flutes, 1/4 Inch Milling Dia | CP8LYW 240-0310801/4"21/4"Aluminum Titanium Nitride2402 1/2"1/2"Ball Nose€45.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 240-021110 Ball End Mill, 2 Flutes, 7/16 Inch Milling Dia
€77.32 /unit